Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 7-5/8 x 3-9/32 x 7-5/8 In
Mfr # BF7898-D
Zoro # G2470842
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 7 5/8 in
- Outside Dia. 3 9/32 in
- Width 3 9/32 in
- Includes Drain, Grommet Attached
Product Information
- Brand Baldwin Filters
- MFR # BF7898-D
- Zoro # G2470842
- UPC # 791440077157
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 7 5/8 in |
Outside Dia. | 3 9/32 in |
Width | 3 9/32 in |
Inside Dia. | 21/32 in |
Height | 7 5/8 in |
Outside Diameter | 3 9/32 in |
Overall Height | 7 5/8 in |
Overall Width | 3 9/32 in |
Inside Diameter | 21/32 in |
Overall Length | 7 5/8 in |
Details
Filter Design | Cartridge |
Includes | Drain, Grommet Attached |
Item | Fuel Filter |
Micron Rating | 13 micron |
Description/Special Features | Secondary Fuel/Water Separator Element with Drain |
Type | Element/Separator/Secondary |
Absolute Filter Rating | 13 micron |
Description
Fuel Filter, Filter Design Cartridge, Secondary Fuel/Water Separator Element with Drain, Micron Rating 13 micron, Height 7 5/8 in, Length 7 5/8 in, Width 3 9/32 in, Outside Dia. 3 9/32 in, Inside Dia. 21/32 in, Includes Drain, Grommet Attached
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For POWER SONIC, B386A (B38-6A)
- A & I PRODUCTS 50 Roller Chain, 100ft (Import) 0" x0" x0" (A-RC50X100IMP)
- S & H INDUSTRIES MASKER 12" (KE78001)
- QUICKCABLE Black Battery Cable, 6 ga., 25 ft. (200102-025)
- BALDWIN FILTERS Fuel Filter, 6-25/32 x 3-1/8 x 6-25/32 In (BF1166)
- BALDWIN FILTERS Fuel Filter, 3-1/4 x 3-11/16 x 3-1/4 In (BF9887)
- BALDWIN FILTERS Fuel Filter, 3 x 1-1/8 x 3 In (PF7820)
- BALDWIN FILTERS Fuel Filter, 6-25/32 x 4-1/4 x 6-25/32 In (BF1223-SP)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 3-11/16 x 8-1/8 In (BF7644)
- BALDWIN FILTERS Fuel Filter, 6-27/32 x 3-3/4 x 6-27/32 In (PF7935)
- BALDWIN FILTERS Fuel Filter, 9-19/32x4-21/32x9-19/32 In (BF785)
- Baldwin Filters Fuel Filters