Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 7-3/32 x 3-11/16 x 7-3/32 In
Mfr # BF5816
Zoro # G3368145
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 7 3/32 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Micron Rating 4 micron
Product Information
- Brand Baldwin Filters
- MFR # BF5816
- Zoro # G3368145
- UPC # 791440066977
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 7 3/32 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 7 3/32 in |
Thread Size | 13/16"-12 |
Overall Height | 7 3/32 in |
Outside Diameter | 3 11/16 in |
Details
Filter Design | Spin-On |
Item | Fuel Filter |
Micron Rating | 4 micron |
Description/Special Features | High Efficiency Secondary Fuel Spin-on |
Includes | Integral Gasket, Integral Post Seal |
Type | Spin-On/High-Efficiency/Secondary |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines |
Media Material | Cellulose |
Product Type | Fuel Filter |
Absolute Filter Rating | 4 micron |
Nominal Filter Rating | 4 micron |
Compatible Fluid Type | Diesel Fuel |
Compatible Vehicle Type | Buses, Trucks |
Compatible Vehicle Make | Detroit |
Fit Type | Vehicle Specific |
Description
Fuel Filter, Filter Design Spin-On, High Efficiency Secondary Fuel Spin-On, Micron Rating 4 micron, Height 7 3/32 in, Length 7 3/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes Integral Gasket, Integral Post Seal, Thread Size 13/16 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES Flex Radiator Hose, Single ID Hose, ID1 175, ID2 175, Length 165 (FCH1036)
- AMERICAN FORGE & FOUNDRY Parts Washer, Capacity 20 gal, Water-Based (31200B)
- LUVERNE Black Powder Coated Aluminum Side Steps (584036-570121)
- BALDWIN FILTERS Fuel Filter Kit, For Diesel Engines (BF955 KIT)
- BALDWIN FILTERS Fuel/Water Separator, 5-5/16x3-5/32 In (BF9875-DM)
- BALDWIN FILTERS Fuel Filter, 2-31/32 x 15/16 x 2-31/32 In (BF989)
- BALDWIN FILTERS Fuel Filter, 6-1/2 x 3-5/16 x 6-1/2 In (PF824)
- BALDWIN FILTERS Fuel Filter, 9-15/32x3-11/16x9-15/32 In (BF1272-SPS)
- BALDWIN FILTERS Fuel Filter, 5-7/16 x 3-9/16 x 5-7/16 In (BF7532)
- WIX FILTERS FORD FAMILY OF CARS 68-82 (33046)
- Baldwin Filters Fuel Filters