Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 7-3/32 x 3-11/16 x 7-3/32 In
Mfr # BF5815
Zoro # G3778512
original price:
$30.31
8% off
new price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 7 3/32 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Includes Integral Gasket, Integral Post Seal
Product Information
- Brand Baldwin Filters
- MFR # BF5815
- Zoro # G3778512
- UPC # 791440060036
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 7 3/32 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 7 3/32 in |
Thread Size | 13/16"-12 |
Overall Height | 7 3/32 in |
Outside Diameter | 3 11/16 in |
Details
Filter Design | Spin-On |
Item | Fuel Filter |
Includes | Integral Gasket, Integral Post Seal |
Description/Special Features | Secondary Fuel Spin-on |
Micron Rating | 5 micron |
Type | Spin-on/Secondary |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses, Trucks |
Media Material | Cellulose |
Nominal Filter Rating | 5 micron |
Compatible Fluid Type | Diesel Fuel |
Compatible Vehicle Make | Detroit |
Product Type | Fuel Filter |
Absolute Filter Rating | 5 micron |
Compatible Engine Type | Diesel Engines |
Description
Fuel Filter, Filter Design Spin-On, Secondary Fuel Spin-On, Micron Rating 5 micron, Height 7 3/32 in, Length 7 3/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes Integral Gasket, Integral Post Seal, Thread Size 13/16 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE Wiper Linkage Bushing Replacement, 49465 (49465)
- SKF SCOTSEAL CLASSIC SEAL (31281)
- MOTORCRAFT Various Ford/Lincoln And Mercury Glow Plug, Zd9 (ZD9)
- CARRAND Polishing Bonnet, 5 to 6 In., PK2 (40400AS)
- BALDWIN FILTERS Fuel Filter, 7-7/16 x 3-11/16 x 7-7/16 In (BF958)
- BALDWIN FILTERS Fuel Filter, 4-1/2 x 3-3/16 x 4-1/2 In (PF828)
- BALDWIN FILTERS Fuel Filter, 4-1/16 x 3-5/8 x 4-1/16 In (PF7735)
- BALDWIN FILTERS Fuel/Water Separator, 7-19/32x6-2/7x9 In (PF9804)
- BALDWIN FILTERS Fuel Filter, Cartridge, 10in. L (PF9908 KIT)
- BALDWIN FILTERS Fuel Filter, 10-3/4 x 5-1/16 x 10-3/4 In (BF7571)
- BALDWIN FILTERS Fuel Filter Base, Base/Secondary, FB1302 (FB1302)
- Baldwin Filters Fuel Filters