Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In
Mfr # BF7633
Zoro # G2677954
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 7 1/8 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Description/Special Features High Efficiency Fuel Spin-on
Product Information
- Brand Baldwin Filters
- MFR # BF7633
- Zoro # G2677954
- UPC # 791440053113
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 7 1/8 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 7 1/8 in |
Thread Size | 1"-14 |
Outside Diameter | 3 11/16 in |
Overall Height | 7 1/8 in |
Details
Filter Design | Spin-On |
Item | Fuel Filter |
Description/Special Features | High Efficiency Fuel Spin-on |
Includes | G381-A Integral Gasket |
Micron Rating | 4 micron |
Type | Spin-On/High-Efficiency |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses, Trucks |
Media Material | Cellulose |
Product Type | Fuel Filter |
Compatible Vehicle Make | Caterpillar |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Absolute Filter Rating | 4 micron |
Nominal Filter Rating | 4 micron |
Description
Fuel Filter, Filter Design Spin-On, High Efficiency Fuel Spin-On, Micron Rating 4 micron, Height 7 1/8 in, Length 7 1/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G381-A Integral Gasket, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 94, 13W, S8, 12.8V, PK10 (94-10PK)
- POWERPLAY Steering Shaft Bearing Kit (PO2622040)
- ATD TOOLS ATD Tools 8892 Premium Cut - Off Wheel; 3 X 0.062 X 0.37 In. ; 100 - Pack (ATD-8892)
- GATES High Capacity V-Belt(Heavy-Duty) - Air Conditioning, 9490HD (9490HD)
- BALDWIN FILTERS In-Line Fuel Strainer, 3-31/32x1-29/32 In (BF1173)
- BALDWIN FILTERS Fuel Filter, 11-1/8 x 4-1/4 x 11-1/8 In (BF1359-SP)
- BALDWIN FILTERS Fuel Filter, 7-13/32x3-11/16x7-13/32 In (BF7759)
- BALDWIN FILTERS Fuel Filter, 8-15/32x2-11/32x8-15/32 In (BF9851)
- BALDWIN FILTERS Fuel Filter, 16 x 4-1/4 x 16 In (F1645-DS)
- BALDWIN FILTERS Fuel Filter, 4-7/32 x 4-7/32 In (BF7865)
- BALDWIN FILTERS Fuel Filter, 2-13/16 x 3-7/16 x 2-13/16In (BF838-F2)
- Baldwin Filters Fuel Filters