Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 7-13/32x3-11/16x7-13/32 In
Mfr # BF1365
Zoro # G0667642
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 7 13/32 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Height 7 13/32 in
Product Information
- Brand Baldwin Filters
- MFR # BF1365
- Zoro # G0667642
- UPC # 791440078758
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 7 13/32 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 7 13/32 in |
Thread Size | M16-1.50 |
Overall Height | 7 13/32 in |
Outside Diameter | 3 11/16 in |
Details
Filter Design | Spin-On |
Includes | G381-A Integral Gasket |
Description/Special Features | Fuel/Water Separator Spin-on with Drain |
Item | Fuel Filter |
Micron Rating | 40 micron |
Type | Spin-on/Separator |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Iveco |
Nominal Filter Rating | 9 micron |
Media Material | Cellulose |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Fuel Filter |
Compatible Vehicle Type | Buses, Trucks |
Absolute Filter Rating | 40 micron |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Micron Rating 40 micron, Height 7 13/32 in, Length 7 13/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G381-A Integral Gasket, Thread Size M16-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Flex Connector, 52252 (52252)
- HOPKINS Cottn Terry App Bon 9-10 (40402AS)
- STENS Oem Replacement Belt 265-294 For Toro 114-0453 (265-294)
- MBE ENGINEERING MBE2007-2018 Mercedes / Dodge Sprinter / 3-Button Flip Key / HU64 / Xt27a Chip for KR55 Key Maker (MBE-MB-XT27A)
- BALDWIN FILTERS Fuel Filter, 8-9/32 x 4-1/4 x 8-9/32 In (BF1346)
- BALDWIN FILTERS Fuel Filter, 5 Micron Rating, 8-27/32" L (BF46129)
- BALDWIN FILTERS Fuel Filter Element, 5-13/32" L (BF46040-D)
- BALDWIN FILTERS Fuel Filter, 8-23/32x3-11/16x8-23/32 In (BF979)
- BALDWIN FILTERS Fuel Filter, 5-31/32 x 3-9/32 x 5-31/32In (BF7674-D)
- BALDWIN FILTERS Fuel Filter, 4-5/32 x 1-29/32 x 4-5/32 In (BF840)
- BALDWIN FILTERS Fuel Filter, 11-5/16 x 4-9/32 x 11-5/16In (BF1265)
- Baldwin Filters Fuel Filters