Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 7-13/32x3-11/16x7-13/32 In
Mfr # BF1214
Zoro # G1686921
original price:
$24.57
5% off
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 7 13/32 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Micron Rating 20 micron
Product Information
- Brand Baldwin Filters
- MFR # BF1214
- Zoro # G1686921
- UPC # 791440011533
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 7 13/32 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 7 13/32 in |
Thread Size | 1"-14 |
Outside Diameter | 3 11/16 in |
Overall Height | 7 13/32 in |
Details
Filter Design | Spin-On |
Micron Rating | 20 micron |
Item | Fuel Filter |
Includes | G381-A Integral Gasket, Integral Post Seal |
Description/Special Features | Fuel/Water Separator Spin-on with Drain |
Type | Spin-On/Separator |
Standards | ISO 9001:2015 |
Product Type | Fuel Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Absolute Filter Rating | 20 micron |
Media Material | Cellulose |
Compatible Vehicle Make | Caterpillar |
Compatible Vehicle Type | Buses, Trucks |
Fit Type | Vehicle Specific |
Nominal Filter Rating | 4 micron |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Micron Rating 20 micron, Height 7 13/32 in, Length 7 13/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G381-A Integral Gasket, Integral Post Seal, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 33 x 12.5 Oklahoma Tire Cover (TCZOklhmaBK)
- VELVAC R-12 Relay Valve - Horizontal Ports (034026)
- DONALDSON P101870, NUT ASSY (P101870)
- DELPHI Camshaft Position Sensor, Ss11368 (SS11368)
- BALDWIN FILTERS Storage Tank Base/Fuel Filter (BF914)
- BALDWIN FILTERS Fuel Element, Biodiesel/Diesel (PF46152)
- BALDWIN FILTERS Fuel/Water Separator, 4-1/8 in. L (BF1278-O)
- BALDWIN FILTERS Fuel Filter, 9-13/16 in.Lx3-11/16 in.dia. (BF46015)
- BALDWIN FILTERS Fuel Filter, 3-7/16 x 3-1/16 x 3-7/16 In (BF954)
- BALDWIN FILTERS Fuel Filter, 2-31/32x2-31/32x2-31/32 In (BF7880)
- MANN FILTER Fuel Filter, WK 69 (WK 69)
- Baldwin Filters Fuel Filters