Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 7-1/32 x 4-3/16 x 7-1/32 In
Mfr # PF7928
Zoro # G0483551
original price:
$30.95
new price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 7 1/32 in
- Outside Dia. 4 3/16 in
- Width 4 3/16 in
- Includes Attached Grommet, Relief Valve
Product Information
- Brand Baldwin Filters
- MFR # PF7928
- Zoro # G0483551
- UPC # 791440079533
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 7 1/32 in |
Outside Dia. | 4 3/16 in |
Width | 4 3/16 in |
Height | 7 1/32 in |
Inside Dia. | 21/32 in |
Inside Diameter | 21/32 in |
Outside Diameter | 4 3/16 in |
Overall Height | 7 1/32 in |
Details
Filter Design | Cartridge |
Includes | Attached Grommet, Relief Valve |
Description/Special Features | Fuel Element |
Micron Rating | 6.9 micron |
Item | Fuel Filter |
Type | Element |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Trucks |
Fit Type | Vehicle Specific |
Product Type | Fuel Filter |
Compatible Engine Type | Diesel Engines |
Compatible Vehicle Make | Davco, Fleetguard |
Absolute Filter Rating | 6.9 micron |
Nominal Filter Rating | 6.9 micron |
Compatible Fluid Type | Diesel Fuel |
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 6.9 micron, Height 7 1/32 in, Length 7 1/32 in, Width 4 3/16 in, Outside Dia. 4 3/16 in, Inside Dia. 21/32 in, Includes Attached Grommet, Relief Valve, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTBOX SECURITY GATEWAY BYPASS CABLE for 2018 Chrysler (SB-SBOX-P-13)
- MASTER FENDER COVERS A2 Black Double 15 1/2" X 19 1/2" (MFC-A2B)
- DENSO Air Filter, 143-3180 (143-3180)
- VETUS Zinc Anode Set f/Bow Thrusters - 35/55 kgf Bow Thrusters (SET0149)
- BALDWIN FILTERS Fuel Filter, 9-25/32 x 5 x 9-25/32 In (PF811)
- BALDWIN FILTERS Fuel Filter, 4-15/16x3-11/16x3-11/32 In (BF909)
- BALDWIN FILTERS Fuel Filter, 4-3/8 x 3-25/32 x 4-3/8 In (BF948)
- BALDWIN FILTERS Nylon Screen Fuel Strainer, 2-3/4 In (PF7830)
- BALDWIN FILTERS Fuel Filter, 11 x 4-9/32 x 11 In (BF1358-SP)
- BALDWIN FILTERS Fuel Filter Kit, 3-3/4 In (PF7852 KIT)
- BALDWIN FILTERS Fuel Filter, 3-15/32 x 2-1/16 x 3-15/32In (PF827)
- Baldwin Filters Fuel Filters