Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 7-11/32 x 4-1/4 x 7-11/32 In
Mfr # BF876
Zoro # G0346071
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 7 11/32 in
- Outside Dia. 4 1/4 in
- Width 4 1/4 in
- Description/Special Features Secondary Fuel Spin-on
Product Information
- Brand Baldwin Filters
- MFR # BF876
- Zoro # G0346071
- UPC # 791440009592
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 7 11/32 in |
Outside Dia. | 4 1/4 in |
Width | 4 1/4 in |
Height | 7 11/32 in |
Thread Size | 7/8"-16 |
Overall Height | 7 11/32 in |
Outside Diameter | 4 1/4 in |
Details
Filter Design | Spin-On |
Description/Special Features | Secondary Fuel Spin-on |
Micron Rating | 20 micron |
Includes | G381-A Integral Gasket, Integral Post Seal |
Item | Fuel Filter |
Type | Spin-On/Secondary |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Iveco, Mack, R.V.I, Scania |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Nominal Filter Rating | 5 micron |
Fit Type | Vehicle Specific |
Absolute Filter Rating | 20 micron |
Product Type | Fuel Filter |
Compatible Vehicle Type | Buses, Trucks |
Media Material | Cellulose |
Description
Fuel Filter, Filter Design Spin-On, Secondary Fuel Spin-On, Micron Rating 20 micron, Height 7 11/32 in, Length 7 11/32 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Includes G381-A Integral Gasket, Integral Post Seal, Thread Size 7/8 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP EXHAUST ENFORCER MUFFLER, ROUND - 6IN (3741)
- FEL-PRO Ford-Tk/Trac&Ind 40H.P./141-42K2N/8N 9N Head Gasket, 7277B (7277B)
- PARKER Air Brake Tubing, 3/8 In. OD, Blk (1120-6B-BLK-250)
- KEN-TOOL Professional Lug Nut Cover Remover, Stl (30606)
- BALDWIN FILTERS Fuel Filter, 6-11/16 x 4-1/4 x 6-11/16 In (BF7853)
- BALDWIN FILTERS Fuel Filter, 3-9/16 x 3-27/32 x 3-9/16 In (PF7698)
- BALDWIN FILTERS Fuel Filter, In-Line, 2-45/64 in.L (BF9916)
- BALDWIN FILTERS Fuel Filter, 4-13/16 x 3-7/16 x 4-13/16In (BF939)
- BALDWIN FILTERS Fuel Filter, 2-23/32 x 1-3/8 x 2-23/32 In (PF937)
- BALDWIN FILTERS Fuel Filter, Element Only, 7-1/2 in. L (PF9928)
- BALDWIN FILTERS Fuel Filter, 5-11/16 x 3-1/32 x 5-11/16In (BF1275)
- Baldwin Filters Fuel Filters