Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 6-9/16 x 4-1/4 x 6-9/16 In
Mfr # BF1345
Zoro # G2673964
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 6 9/16 in
- Outside Dia. 4 1/4 in
- Width 4 1/4 in
- Includes Integral Gasket, Integral Post Seal
Product Information
- Brand Baldwin Filters
- MFR # BF1345
- Zoro # G2673964
- UPC # 791440037892
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 6 9/16 in |
Outside Dia. | 4 1/4 in |
Width | 4 1/4 in |
Height | 6 9/16 in |
Thread Size | 1"-14 |
Outside Diameter | 4 1/4 in |
Overall Height | 6 9/16 in |
Details
Filter Design | Spin-On |
Includes | Integral Gasket, Integral Post Seal |
Description/Special Features | Fuel/Water Separator Spin-on with Drain |
Micron Rating | 40 micron |
Item | Fuel Filter |
Type | Spin-On/Separator |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Nominal Filter Rating | 9 micron |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses, Trucks |
Compatible Vehicle Make | Navistar |
Media Material | Cellulose |
Product Type | Fuel Filter |
Absolute Filter Rating | 40 micron |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Micron Rating 40 micron, Height 6 9/16 in, Length 6 9/16 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Includes Integral Gasket, Integral Post Seal, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Custom Wiring Harness, 56336 (56336)
- WOLO High Tone Horn, Air (825)
- INSTALLBAY BY METRA 8" Cable Ties, Black 1000-Pack (BCT81)
- HTI Nylon Brush - Long Handle (877CR)
- BALDWIN FILTERS Fuel Filter, 3-29/32 x 4-5/16 x 3-29/32In (PF7889-10)
- BALDWIN FILTERS Fuel Filter, 5-9/16 x 3-11/16 x 5-9/16 In (BF7624)
- BALDWIN FILTERS Fuel Filter, 5-13/32x3-11/16x5-13/32 In (BF582)
- BALDWIN FILTERS Fuel Filter, 10-7/16 x 4-1/4 x 10-7/16 In (BF7613)
- BALDWIN FILTERS Fuel Filter, 7-11/32 x 4-1/4 x 7-11/32 In (BF588)
- BALDWIN FILTERS Fuel Filter, 4-27/32 x 3-1/32 x 4-27/32In (BF7931)
- BALDWIN FILTERS Fuel Filter, 2-15/32 x 1-7/8 x 2-15/32 In (PF224)
- Baldwin Filters Fuel Filters