Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 6-3/8 x 3-23/32 x 6-3/8 In
Mfr # PF7938
Zoro # G5809641
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 6 3/8 in
- Outside Dia. 3 23/32 in
- Width 3 23/32 in
- Description/Special Features Fuel Element
Product Information
- Brand Baldwin Filters
- MFR # PF7938
- Zoro # G5809641
- UPC # 791440080638
- Country of Origin Germany
- Category Fuel Filters
Dimensions
Length | 6 3/8 in |
Outside Dia. | 3 23/32 in |
Width | 3 23/32 in |
Height | 6 3/8 in |
Inside Dia. | 1 7/8 in |
Overall Height | 6 3/8 in |
Inside Diameter | 1 7/8 in |
Outside Diameter | 3 23/32 in |
Details
Filter Design | Cartridge |
Description/Special Features | Fuel Element |
Includes | O-Ring |
Item | Fuel Filter |
Standards | ISO 9001:2015 |
Type | Element |
Product Type | Fuel Filter |
Compatible Vehicle Make | R.V.I, Volvo |
Compatible Fluid Type | Diesel Fuel |
Compatible Engine Type | Diesel Engines |
Compatible Vehicle Type | Buses, Trucks |
Fit Type | Vehicle Specific |
Media Material | Cellulose |
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Height 6 3/8 in, Length 6 3/8 in, Width 3 23/32 in, Outside Dia. 3 23/32 in, Inside Dia. 1 7/8 in, Includes O-Ring, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD MARINE Springfield Marine 1670009 Table Top - Party Platter, 18" x 16" (1670009)
- TRAMEC SLOAN Support Clamp, Hose Separator, 3/4 In OD (2ZJW9)
- TRW PARTS Hydraulic Fluid, Pfm201 (PFM201)
- BALDWIN FILTERS Fuel/Water Separator, 9-29/32 x 4-7/8 In (BF1288-O)
- BALDWIN FILTERS Fuel Filter, 2-5/16 x 4-7/32 x 2-5/16 In (101-30)
- BALDWIN FILTERS Fuel Filter, 6-7/32 x 3-15/16 x 6-7/32 In (PF819)
- BALDWIN FILTERS Fuel/Water Separator, 3-3/32" Height (BF46041-D)
- BALDWIN FILTERS Fuel Filter, 2-27/32 x 3-1/32 x 2-27/32In (BF7909)
- BALDWIN FILTERS Fuel Filter, 6-1/16 x 3-3/16 x 6-1/16 In (BF9847-D)
- BALDWIN FILTERS Separator, Cartridge, 4-1/8in. L (BF9922-O)
- Baldwin Filters Fuel Filters