Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 6-23/32x3-11/16x6-23/32 In
Mfr # BF7957
Zoro # G5585142
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 6 23/32 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Height 6 23/32 in
Product Information
- Brand Baldwin Filters
- MFR # BF7957
- Zoro # G5585142
- UPC # 791440082182
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 6 23/32 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 6 23/32 in |
Thread Size | M20-1.50 |
Outside Diameter | 3 11/16 in |
Overall Height | 6 23/32 in |
Details
Filter Design | Spin-On |
Includes | Furnished Gasket, Integral Post Seal |
Micron Rating | 5 micron |
Description/Special Features | Fuel Spin-on |
Item | Fuel Filter |
Type | Spin-on |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Absolute Filter Rating | 5 micron |
Compatible Vehicle Type | Buses, Trucks |
Nominal Filter Rating | 5 micron |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Komatsu |
Product Type | Fuel Filter |
Media Material | Cellulose |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 5 micron, Height 6 23/32 in, Length 6 23/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes Furnished Gasket, Integral Post Seal, Thread Size M20-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTHERS 12 Oz. California Gold Brazilian Carnauba Cleaner Wax Bottle, Yellow, Wax (5500)
- SCOTTY 2027 Stanchion Rail Mount f/Downriggers (2027)
- GROTE Economy Stop/Tail/Turn Lamp, Yellow (52923)
- MORRYDE FULLY ASSEMBLED 60% EXTENSION 26INX48IN CARGO TRAY W/ CARPET (CTG60-2648W)
- BALDWIN FILTERS Fuel Filter, 7-13/32x3-11/16x7-13/32 In (BF7759)
- BALDWIN FILTERS Fuel Filter, 2-3/4 x 3-7/32 x 2-3/4 In (PF59810)
- BALDWIN FILTERS Fuel Filter, 4-13/16 x 3-1/32 x 4-13/16In (BF13)
- BALDWIN FILTERS Fuel Filter, 1-1/32 x 11/16 x 1-1/32 In (PF893)
- BALDWIN FILTERS Fuel Filter, 8-23/32x3-11/16x8-23/32 In (BF9834)
- BALDWIN FILTERS Fuel/Water Separator, 9-3/16x4-15/32 In (BF1392-SPS KIT)
- BALDWIN FILTERS Fuel/Water Separator, 5-7/32 x 4-1/4 In (BF1223-O)
- Baldwin Filters Fuel Filters