Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 6-21/32 x 3-1/32 x 6-21/32In
Mfr # BF7772
Zoro # G0961755
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 6 21/32 in
- Outside Dia. 3 1/32 in
- Width 3 1/32 in
- Height 6 21/32 in
Product Information
- Brand Baldwin Filters
- MFR # BF7772
- Zoro # G0961755
- UPC # 791440066595
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 6 21/32 in |
Outside Dia. | 3 1/32 in |
Width | 3 1/32 in |
Height | 6 21/32 in |
Thread Size | M16-1.50 |
Overall Height | 6 21/32 in |
Outside Diameter | 3 1/32 in |
Details
Filter Design | Spin-On |
Item | Fuel Filter |
Description/Special Features | Fuel/Water Separator Spin-on with Drain |
Micron Rating | 5 micron |
Includes | Furnished Gasket, G449-B Attached Gasket |
Type | Spin-On/Separator |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Type | Buses, Construction Equipment, Trucks |
Absolute Filter Rating | 5 micron |
Product Type | Fuel Filter |
Nominal Filter Rating | 5 micron |
Compatible Vehicle Make | Case IH, GEHL |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Micron Rating 5 micron, Height 6 21/32 in, Length 6 21/32 in, Width 3 1/32 in, Outside Dia. 3 1/32 in, Includes Furnished Gasket, G449-B Attached Gasket, Thread Size M16-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPI AXLES/BOOTS 9 Ground Strap, 00-9467-0 (00-9467-0)
- 3M Wheel Weights, 10.7mmX15mmX7mm, 1 Rl/Cs (61403)
- DISCO Window Reg Lft Front Clips VW Jetta, Bora/Golf lv 97-03 (13550PK)
- ENERPAC GBJ020A, 22 Ton, 5.91 in Stroke, Hydraulic Industrial Bottle Jack (GBJ020A)
- BALDWIN FILTERS Fuel Filter, 7-1/32 x 3-3/4 x 7-1/32 In (PF7680)
- BALDWIN FILTERS Fuel Filter, 11-11/16x4-1/4x11-11/16 In (BF1354-SPS)
- BALDWIN FILTERS Fuel Filter, 6-21/32 x 3-1/32 x 6-21/32In (BF1276)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel, 4-17/32" H (PF46059)
- BALDWIN FILTERS Fuel Spin-on, 8-27/32x4-23/32x8-27/32 In (BF9885)
- BALDWIN FILTERS Fuel Filter, 10-15/32x4-1/4x10-15/32 In (BF7814)
- BALDWIN FILTERS Fuel Filter, 7-15/32 x 3-9/32 x 7-15/32In (BF9883)
- Baldwin Filters Fuel Filters