Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 6-19/32 x 4-1/4 x 6-19/32 In
Mfr # BF1273-SP
Zoro # G5764437
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 6 19/32 in
- Outside Dia. 4 1/4 in
- Width 4 1/4 in
- Height 6 9/16 in
Product Information
- Brand Baldwin Filters
- MFR # BF1273-SP
- Zoro # G5764437
- UPC # 791440056749
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 6 19/32 in |
Outside Dia. | 4 1/4 in |
Width | 4 1/4 in |
Height | 6 9/16 in |
Thread Size | 1"-14 |
Outside Diameter | 4 1/4 in |
Overall Height | 6 9/16 in |
Details
Filter Design | Spin-On |
Description/Special Features | Fuel/Water Separator Spin-on with Drain and Sensor Port |
Includes | 1/2-20 Sensor Port Thread, Integral Post Seal, O-Ring |
Item | Fuel Filter |
Type | Spin-on/Separator |
Standards | ISO 9001:2015 |
Nominal Filter Rating | 144 micron |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses, Trucks |
Compatible Vehicle Make | Nissan |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Product Type | Fuel Filter |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain and Sensor Port, Height 6 9/16 in, Length 6 19/32 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Includes 1/2-20 Sensor Port Thread, Integral Post Seal, O-Ring, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK Wheel Bearing, 40Bwd05 (40BWD05)
- FULTON Fulton 501108 Winch Handle 10" (501108)
- TIE DOWN MARINE Black Plastic Fender, #44331 (44331)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL501 (KEYSL501)
- BALDWIN FILTERS Fuel Filter, 5-7/32 x 3-9/32 x 5-7/32 In (BF7681-D)
- BALDWIN FILTERS Fuel/Water Separator, 5-5/16x3-5/32 In (BF9875-DM)
- BALDWIN FILTERS Fuel Filter, 9-11/16 x 6-1/16 x 9-11/16In (301-W)
- BALDWIN FILTERS Fuel Filter, 3-1/2 x 1-31/32 x 3-1/2 In (PF717)
- BALDWIN FILTERS Fuel Filter, 7-5/8 x 4-1/4 x 7-5/8 In (BF7612)
- BALDWIN FILTERS Fuel Filter, 4-3/8" O.D., Spin-On Design (BF46128-D)
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3-1/32 x 7-1/8 In (BF7637)
- Baldwin Filters Fuel Filters