Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 6-1/8 x 3-11/16 x 6-1/8 In
Mfr # BF781
Zoro # G0897267
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 6 1/8 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Description/Special Features Primary Fuel Spin-on with Drain
Product Information
- Brand Baldwin Filters
- MFR # BF781
- Zoro # G0897267
- UPC # 791440008458
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 6 1/8 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 6 1/8 in |
Thread Size | 1-12 |
Outside Diameter | 3 11/16 in |
Overall Height | 6 1/8 in |
Details
Filter Design | Spin-On |
Item | Fuel Filter |
Description/Special Features | Primary Fuel Spin-on with Drain |
Includes | Drain Hose Adapter, Integral Gasket |
Micron Rating | 25 micron |
Type | Spin-On |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Nominal Filter Rating | 5 micron |
Product Type | Fuel Filter |
Compatible Vehicle Type | Buses, Light Duty Trucks, Passenger Vehicles |
Compatible Fluid Type | Diesel Fuel |
Compatible Vehicle Make | Detroit, GMC |
Compatible Engine Type | Diesel Engines |
Media Material | Cellulose |
Absolute Filter Rating | 25 micron |
Description
Fuel Filter, Filter Design Spin-On, Primary Fuel Spin-On with Drain, Micron Rating 25 micron, Height 6 1/8 in, Length 6 1/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes Drain Hose Adapter, Integral Gasket, Thread Size 1-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Starter For 3.9L Cummins B3.9 B4.5 B5.9 B6.7S G3.9 Isb5.9 4996709 (410-52449)
- ACDELCO Arm Asm-Frt Upr Cont, 25905442 (25905442)
- DONALDSON Safety Air Filter (P638609)
- COLE HERSEE 2 Pole Trailer Connector (11172-BP)
- BALDWIN FILTERS Fuel Filter, 7-5/8 x 3-9/32 x 7-5/8 In (BF7785D)
- BALDWIN FILTERS Separator, Cartridge, 8-21/32in. L (BF9921-O)
- BALDWIN FILTERS Fuel Filter, 8-7/32 x 4-9/32 x 8-7/32 In (BF1349)
- BALDWIN FILTERS Fuel Filter, 5-29/32x4-13/32x5-29/32 In (BF7717)
- BALDWIN FILTERS Fuel Filter, 7-7/16 x 3-11/16 x 7-7/16 In (BF1212)
- BALDWIN FILTERS Fuel Filter, 10-7/16 x 4-1/4 x 10-7/16 In (BF584)
- BALDWIN FILTERS Fuel Filter, 5-29/32 x 4-5/16 x 5-29/32In (BF7628)
- Baldwin Filters Fuel Filters