Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 6-1/16 x 3-11/16 x 6-1/16 In
Mfr # BF1205
Zoro # G1611775
original price:
$39.29
6% off
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 6 1/16 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Height 6 1/16 in
Product Information
- Brand Baldwin Filters
- MFR # BF1205
- Zoro # G1611775
- UPC # 791440045811
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 6 1/16 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 6 1/16 in |
Thread Size | 1"-14 |
Outside Diameter | 3 11/16 in |
Overall Height | 6 1/16 in |
Details
Filter Design | Spin-On |
Includes | 1/2 in - 20 Thread Port Sensor, Integral Post Seal |
Micron Rating | 40 micron |
Item | Fuel Filter |
Description/Special Features | Primary Fuel/Water Separator Spin-on with Drain |
Type | Spin-On/Separator |
Features | Inside-Out Flow Direction |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses, Trucks |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Absolute Filter Rating | 40 micron |
Compatible Vehicle Make | Ford, John Deere |
Media Material | Cellulose |
Nominal Filter Rating | 9 micron |
Product Type | Fuel Filter |
Description
Fuel Filter, Filter Design Spin-On, Primary Fuel/Water Separator Spin-On with Drain, Micron Rating 40 micron, Height 6 1/16 in, Length 6 1/16 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes 1/2 in - 20 Thread Port Sensor, Integral Post Seal, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS SAM Double-Acting Hydraulic Cylinder similar to Good Roads® OEM- 99806239 (1304550)
- FLOW-RITE Flow-Rite MA-CBL-06 Livewell Control Cable - 6' (MA-CBL-06)
- CTA MANUFACTURING Head Bolt Wrench, 8mm, Toyota/Lexus (9290)
- LUMAPRO Mini Lamp, 120MB, 3.6W, T2 1/2,120V, PK10 (120MB-10PK)
- BALDWIN FILTERS Fuel Filter, 4-27/32" O.D., Spin-On Design (BF46150-O)
- BALDWIN FILTERS Fuel Filter, 3-1/8 x 1-31/32 x 3-1/8 In (PF7832)
- BALDWIN FILTERS Fuel Filter, 3-13/64" L x 3-13/64" W (BF46038-D)
- BALDWIN FILTERS Fuel Filter, 4-7/32 x 4-7/32 In (BF7865)
- BALDWIN FILTERS Fuel Filter, 2-21/32 x 3-3/32 x 2-21/32In (BF7837)
- BALDWIN FILTERS Fuel Filter, 5-3/4 x 3-1/2 x 5-3/4 In (BF7954-D)
- WIX FILTERS CLARK/DROTT/GALION/HOUGH/OTHER 10 MICRON (33080)
- Baldwin Filters Fuel Filters