Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 6-1/16 x 3-11/16 x 6-1/16 In
Mfr # BF1204
Zoro # G2013742
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 6 1/16 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Includes 1/2 in - 20 Sensor Port Thread, Integral Post Seal
Product Information
- Brand Baldwin Filters
- MFR # BF1204
- Zoro # G2013742
- UPC # 791440045828
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 6 1/16 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 6 1/16 in |
Thread Size | 1"-14 |
Overall Height | 6 1/16 in |
Outside Diameter | 3 11/16 in |
Details
Filter Design | Spin-On |
Includes | 1/2 in - 20 Sensor Port Thread, Integral Post Seal |
Item | Fuel Filter |
Micron Rating | 20 micron |
Description/Special Features | Secondary Fuel/Water Separator Spin-on with Drain |
Type | Spin-On/Secondary/Separator |
Features | Inside-Out Flow Direction |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines |
Media Material | Cellulose |
Nominal Filter Rating | 4 micron |
Compatible Fluid Type | Diesel Fuel |
Product Type | Fuel Filter |
Compatible Vehicle Type | Buses, Trucks |
Compatible Vehicle Make | Ford |
Fit Type | Vehicle Specific |
Absolute Filter Rating | 20 micron |
Description
Fuel Filter, Filter Design Spin-On, Secondary Fuel/Water Separator Spin-On with Drain, Micron Rating 20 micron, Height 6 1/16 in, Length 6 1/16 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes 1/2 in - 20 Sensor Port Thread, Integral Post Seal, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABTECH For Use With Dirt Logic 4 Shock Absorbers (FTS89905)
- NITE IZE Steelie Car Mount Kit, Mobile Holder (STCK-11-R8)
- E-Z-GO TXT Standard Midrise, 2 in., Lift Kit (611889)
- TRAXION TopSide Creeper - Folding (3-100)
- BALDWIN FILTERS Fuel Filter, 3-15/32 x 3-1/32 x 3-15/32In (BF790)
- BALDWIN FILTERS Fuel Filter, 7-15/32 x 3-9/32 x 7-15/32In (BF9883)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel, 7-1/2" L (BF46170)
- BALDWIN FILTERS Fuel Filter, 4-1/16 x 1-29/32 x 4-1/16 In (BF833)
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, 8-7/8" H (BF46117)
- BALDWIN FILTERS Fuel Filter, 8-21/32x4-13/32x8-21/32 In (BF9867-O)
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In (BF970)
- Baldwin Filters Fuel Filters