Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 6-11/16 x 4-1/4 x 6-11/16 In
Mfr # BF7853
Zoro # G0434463
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 6 11/16 in
- Outside Dia. 4 1/4 in
- Width 4 1/4 in
- Height 6 11/16 in
Product Information
- Brand Baldwin Filters
- MFR # BF7853
- Zoro # G0434463
- UPC # 791440072534
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 6 11/16 in |
Outside Dia. | 4 1/4 in |
Width | 4 1/4 in |
Height | 6 11/16 in |
Thread Size | 7/8"-14 |
Outside Diameter | 4 1/4 in |
Overall Height | 6 11/16 in |
Details
Filter Design | Spin-On |
Description/Special Features | Secondary Fuel Spin-on with Drain |
Includes | Integral Gasket, Integral Post Seal |
Micron Rating | 5 micron |
Item | Fuel Filter |
Type | Spin-On/Secondary |
Standards | ISO 9001:2015 |
Product Type | Fuel Filter |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Nominal Filter Rating | 5 micron |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Trucks |
Compatible Vehicle Make | John Deere |
Absolute Filter Rating | 5 micron |
Description
Fuel Filter, Filter Design Spin-On, Secondary Fuel Spin-On with Drain, Micron Rating 5 micron, Height 6 11/16 in, Length 6 11/16 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Includes Integral Gasket, Integral Post Seal, Thread Size 7/8 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATS Battery Blanket, 28" (22100)
- LUVERNE Grip Step 7 x 88 Aluminum W2W Running Boards Select Silverado Sierra HD (415088-401449)
- SOLAR 1700 Peak Amp 12V Vehicle Jump Starter with 12 VDC Outlet (JNC660)
- ROADPRO Heavy-Duty Automotive Replacement, 3157 (RP-3157NA)
- BALDWIN FILTERS Separator, Cartridge, 4-1/8in. L (BF9922-O)
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In (BF7557)
- BALDWIN FILTERS Fuel Filter, 8-7/8 x 3-11/16 x 8-7/8 In (BF1394-SP)
- BALDWIN FILTERS Fuel Filter, 8-3/8 x 4-5/8 x 8-3/8 In (PF7770)
- BALDWIN FILTERS Fuel Filter, 11 x 4-9/32 x 11 In (BF1358-SP)
- BALDWIN FILTERS Fuel/Water Separator, 8-19/32x4-13/32 In (BF1395-O)
- WIX FILTERS FORD/JOHN DEERE/MAHINDRA TRACTORS/MASSEY (33262)
- Baldwin Filters Fuel Filters