Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5 Micron Rating, 8-27/32" L
Mfr # BF46129
Zoro # G4028987
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- For Use With Freightliner; Kenworth; Peterbilt; Volvo Trucks with Cummins ISX11.9, ISX15.0, QSX11.9, X15 Engines
- Length 8 27/32 in
- Outside Dia. 4 23/32 in
- Width 4 23/32 in
Product Information
- Brand Baldwin Filters
- MFR # BF46129
- Zoro # G4028987
- UPC # 791440108998
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 8 27/32 in |
Outside Dia. | 4 23/32 in |
Width | 4 23/32 in |
Height | 8 27/32 in |
Thread Size | M90 x 2.0 |
Outside Diameter | 4 23/32 in |
Overall Height | 8 27/32 in |
Description
Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Spin-On, Micron Rating 4 micron, Height 8 27/32 in, Length 8 27/32 in, Width 4 23/32 in, Outside Dia. 4 23/32 in, Includes Attached Gasket, O-Ring, For Use With Freightliner, Kenworth, Peterbilt, Volvo Trucks with Cummins ISX11.9, ISX15.0, QSX11.9, X15 Engines, Filter Material Metal/Paper, Gasket Material Rubber, Thread Size M90 x 2.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORCO PROFESSIONAL LIFTING 6 Ton Capacity Jack Stands (81006D)
- WEATHERHEAD Male Connector, 45 Deg, 3/8 In Tube Sz (1880X6X8)
- DORMAN Copper Drain Plug Gasket, 095-5002Cd (095-5002CD)
- DEE ZEE FULLSIZE BRITE TREAD RED SERIES TOOLBOX DOUBLE (DZ8370)
- BALDWIN FILTERS Fuel Spin-On (BF46161)
- BALDWIN FILTERS Fuel Filter, Element Only, 4-15/32" L (BF46113-D)
- BALDWIN FILTERS Fuel Filter, 4-11/16x3-11/16x4-11/16 In (BF863)
- BALDWIN FILTERS Fuel Filter, 5-13/16 x 3-1/32 x 5-13/16In (BF941)
- BALDWIN FILTERS Fuel Filter, 16 x 4-1/4 x 16 In (F1645-DS)
- BALDWIN FILTERS Fuel Filter, 8-5/32 x 3-23/32 x 8-5/32 In (BF7997)
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, 6-5/32" L (BF46223)
- Baldwin Filters Fuel Filters