Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5-7/32 x 3-9/32 x 5-7/32 In
Mfr # BF7783-D
Zoro # G5526577
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 5 7/32 in
- Outside Dia. 3 9/32 in
- Width 3 9/32 in
- Micron Rating 25 micron
Product Information
- Brand Baldwin Filters
- MFR # BF7783-D
- Zoro # G5526577
- UPC # 791440067493
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 7/32 in |
Outside Dia. | 3 9/32 in |
Width | 3 9/32 in |
Inside Dia. | 21/32 in |
Height | 5 7/32 in |
Overall Width | 3 9/32 in |
Overall Height | 5 7/32 in |
Inside Diameter | 21/32 in |
Outside Diameter | 3 9/32 in |
Overall Length | 5 7/32 in |
Details
Filter Design | Cartridge |
Micron Rating | 25 micron |
Includes | (2) Grommets Attached, Drain |
Description/Special Features | Primary Fuel/Water Coalescer Element with Drain |
Item | Fuel Filter |
Type | Element/Coalescer/Primary |
Absolute Filter Rating | 25 micron |
Description
Fuel Filter, Filter Design Cartridge, Primary Fuel/Water Coalescer Element with Drain, Micron Rating 25 micron, Height 5 7/32 in, Length 5 7/32 in, Width 3 9/32 in, Outside Dia. 3 9/32 in, Inside Dia. 21/32 in, Includes (2) Grommets Attached, Drain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS FILTERS OEM OEM Replacement (WA10048)
- GATES Premium OE Micro-V Belt - Alternator, K030425 (K030425)
- DAYCO 3/4 In. X 50 Ft. Heater Hose, 80316 (80316)
- CUMMINS 2000 Watts Power Inverter Modified Sine Wave Car Inverter (CMN2000W)
- BALDWIN FILTERS Fuel filter (PF46241)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel, Spin-On (BF46228)
- BALDWIN FILTERS Fuel Filter, 5-7/16 x 3-11/16 x 5-7/16 In (BF957)
- BALDWIN FILTERS Fuel Filter, 10-15/32x4-1/4x10-15/32 In (BF7943)
- BALDWIN FILTERS Fuel Filter Kit, 3-3/4 In (PF7852 KIT)
- BALDWIN FILTERS Fuel Filter Kit (PF46174 KIT)
- BALDWIN FILTERS Fuel Filter, 10-7/16 x 4-1/4 x 10-7/16 In (BF584)
- Baldwin Filters Fuel Filters