Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5-5/8 x 3-21/32 x 5-5/8 In
Mfr # BF1398-O
Zoro # G1689082
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 5 5/8 in
- Outside Dia. 3 21/32 in
- Width 3 21/32 in
- Description/Special Features Fuel/Water Separator Spin-on with Open Port for Bowl
Product Information
- Brand Baldwin Filters
- MFR # BF1398-O
- Zoro # G1689082
- UPC # 791440083288
- Country of Origin China
- Category Fuel Filters
Dimensions
Length | 5 5/8 in |
Outside Dia. | 3 21/32 in |
Width | 3 21/32 in |
Height | 5 5/8 in |
Thread Size | 1"-14 |
Overall Height | 5 5/8 in |
Outside Diameter | 3 21/32 in |
Details
Filter Design | Spin-On |
Description/Special Features | Fuel/Water Separator Spin-on with Open Port for Bowl |
Item | Fuel Filter |
Includes | 3 1/8 in - 10 Thread Bowl, Integral Post Seal, O-Ring |
Type | Spin-on/Separator |
Features | Inside-Out Flow Direction |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Fuel Filter |
Fit Type | Vehicle Specific |
Media Material | Cellulose |
Compatible Vehicle Make | Volvo |
Compatible Vehicle Type | Buses, Trucks |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Open Port for Bowl, Height 5 5/8 in, Length 5 5/8 in, Width 3 21/32 in, Outside Dia. 3 21/32 in, Includes 3 1/8 in - 10 Thread Bowl, Integral Post Seal, O-Ring, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAILFX BED MAT, HD BEDMAT CHEVROLET/GMC 6.5' (641N)
- FOUR SEASONS BUICK CENTURY SEDAN/COUPE 92-88-ESTATE W (35895)
- PENNZOIL 0W-20 Gasoline Synthetic Motor Oil 1 qt (550058594)
- HENGST Oil Filter, H97W06 (H97W06)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF1271)
- BALDWIN FILTERS Fuel Filter, 9-5/32 x 3-23/32 x 9-5/32 In (BF7766)
- BALDWIN FILTERS Fuel Filter, Diesel, Spin-On, 2-3 Micron (BF46121)
- BALDWIN FILTERS Fuel Filter, 3-9/16 x 3-27/32 x 3-9/16 In (PF7698)
- BALDWIN FILTERS Fuel Filter, 7-19/32 x 4-1/4 x 7-19/32 In (BF7773)
- BALDWIN FILTERS Fuel Filter, 4-19/32 x 3-1/32 x 4-19/32In (BF1380)
- BALDWIN FILTERS Fuel Filter, 6-21/32 x 3-1/32 x 6-21/32In (BF1276)
- Baldwin Filters Fuel Filters