Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5-5/8 x 3-11/16 x 5-5/8 In
Mfr # BF7907
Zoro # G5600506
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 5 5/8 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Includes G324-A Integral Gasket, Integral Post Seal
Product Information
- Brand Baldwin Filters
- MFR # BF7907
- Zoro # G5600506
- UPC # 791440077430
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 5/8 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 5 5/8 in |
Thread Size | M20-1.50 |
Outside Diameter | 3 11/16 in |
Overall Height | 5 5/8 in |
Details
Filter Design | Spin-On |
Includes | G324-A Integral Gasket, Integral Post Seal |
Description/Special Features | Fuel Spin-on |
Micron Rating | 13 micron |
Item | Fuel Filter |
Type | Spin-on |
Standards | ISO 9001:2015 |
Nominal Filter Rating | 4 micron |
Compatible Vehicle Make | Volvo |
Absolute Filter Rating | 13 micron |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Fuel Filter |
Compatible Vehicle Type | Buses, Construction Equipment, Trucks |
Media Material | Cellulose |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 13 micron, Height 5 5/8 in, Length 5 5/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G324-A Integral Gasket, Integral Post Seal, Thread Size M20-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOR MEDIC 32 oz. Air Brake Fluid - Plastic Bottle (M2832)
- TEKONSHA BREAKAWAY SWITCH, NYLON W/ WELDABLE TAB (2010-B125)
- VELVAC Pp-1 Dash Control Valve 1/4" Ports (034014)
- WIX FILTERS LIQUID COOLING SYSTEM TREATMENT ONE PINT (24056)
- BALDWIN FILTERS Fuel Filter, 4-3/8 x 3-11/16 x 4-3/8 In (BF719)
- BALDWIN FILTERS Fuel Filter, 4-13/32x3-23/32x4-13/32 In (BF593)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 4-1/4 x 8-1/8 In (BF1219)
- BALDWIN FILTERS Fuel Filter, 7-13/32x3-11/16x7-13/32 In (BF7759)
- BALDWIN FILTERS Fuel Filter, 6-27/32 x 3-3/4 x 6-27/32 In (PF7935)
- BALDWIN FILTERS Fuel Filter, 6-15/16 in. Lx3-3/16 in. dia (BF46014)
- FLEETGUARD Fuel Filter (FF5825NN)
- Baldwin Filters Fuel Filters