Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In
Mfr # BF583
Zoro # G2118663
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 5 3/8 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Micron Rating 7 micron
Product Information
- Brand Baldwin Filters
- MFR # BF583
- Zoro # G2118663
- UPC # 791440006683
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 3/8 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 5 3/8 in |
Thread Size | 15/16"-16 |
Outside Diameter | 3 11/16 in |
Overall Height | 5 3/8 in |
Details
Filter Design | Spin-On |
Micron Rating | 7 micron |
Description/Special Features | Fuel Spin-on |
Item | Fuel Filter |
Includes | G381-A Integral Gasket, Integral Post Seal |
Type | Spin-On |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Nominal Filter Rating | 7 micron |
Product Type | Fuel Filter |
Media Material | Cellulose |
Compatible Vehicle Make | CMI, Dynapac, Gradall, Navistar, New Holland, Oliver, Steiger, Wiggins |
Absolute Filter Rating | 7 micron |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses, Trucks |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 7 micron, Height 5 3/8 in, Length 5 3/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G381-A Integral Gasket, Integral Post Seal, Thread Size 15/16 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRENS Galv Tractor Funnel 8Qt (GTF123)
- IPA Terminal Connector Cleaners Master Kit (8025)
- SPECTRA PREMIUM Fuel Tank Strap, St11 (ST11)
- LUMAPRO Miniature Lamp, 1895, G4 1/2, 14V, PK10 (1895-10PK)
- BALDWIN FILTERS Fuel/Water Separator, 8-19/32x4-13/32 In (BF1395-O)
- BALDWIN FILTERS Fuel Filter, 2-31/32x2-31/32x2-31/32 In (BF7880)
- BALDWIN FILTERS Fuel Filter, 4-5/32 x 1-29/32 x 4-5/32 In (BF840-K1)
- BALDWIN FILTERS Fuel Filter, 6-21/32 x 3-1/32 x 6-21/32In (BF1367)
- BALDWIN FILTERS Fuel Filter, 10-1/32x3-11/16x10-1/32 In (BF1293-SPS)
- BALDWIN FILTERS Fuel Filter, 2-13/16 x 3-7/16 x 2-13/16In (BF838-F2)
- WIX FILTERS Fuel Water Separator Filter, Wix 33091 (33091)
- Baldwin Filters Fuel Filters