Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In
Mfr # BF1271
Zoro # G1490876
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 5 3/8 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Includes 1 1/4-10 Sensor Port Thread, End Seals, G401 Integral Gasket, O-Ring
Product Information
- Brand Baldwin Filters
- MFR # BF1271
- Zoro # G1490876
- UPC # 791440059856
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 3/8 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 5 3/8 in |
Thread Size | M20-1.50 |
Overall Height | 5 3/8 in |
Outside Diameter | 3 11/16 in |
Details
Filter Design | Spin-On |
Item | Fuel Filter |
Includes | 1 1/4-10 Sensor Port Thread, End Seals, G401 Integral Gasket, O-Ring |
Description/Special Features | Fuel/Water Separator Spin-on with Sensor Port |
Micron Rating | 20 micron |
Type | Spin-On/Separator |
Standards | ISO 9001:2015 |
Absolute Filter Rating | 20 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Product Type | Fuel Filter |
Compatible Vehicle Type | Buses, Trucks |
Nominal Filter Rating | 4 micron |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Cummins |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Sensor Port, Micron Rating 20 micron, Height 5 3/8 in, Length 5 3/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes 1 1/4-10 Sensor Port Thread, End Seals, G401 Integral Gasket, O-Ring, Thread Size M20-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Cable Tie Mount - Natural - #10 Screw - 100-Piece (199263)
- BALDWIN FILTERS Filter (B40150)
- WEATHERTECH Front FloorLiners, Black, 4413131 (4413131)
- MOTORMITE 5/8 X 5/8 X 5/8 In Plastic Heater Hose T Hvac Heater Hos, 47117 (47117)
- BALDWIN FILTERS Fuel Filter, 3-7/8 x 1-29/32 x 3-7/8 In (BF836-K4)
- BALDWIN FILTERS Fuel Filter, 4-3/32 x 3-3/8 x 4-3/32 In (PF7977)
- BALDWIN FILTERS Fuel Filter, 4-13/16 x 3-1/32 x 4-13/16In (BF13)
- BALDWIN FILTERS Fuel Filter, 2-13/16 x 3-7/16 x 2-13/16In (BF825)
- BALDWIN FILTERS Fuel Filter, 3-15/32 x 3-1/32 x 3-15/32In (BF790)
- BALDWIN FILTERS Fuel Filter, 4-9/32 x 2-9/16 x 4-9/32 In (PF834)
- WIX FILTERS GOLDENROD FUEL SYSTEMS-STANDARD VERSION (24043)
- Baldwin Filters Fuel Filters