Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5-3/4 x 3-1/2 x 5-3/4 In
Mfr # BF7954-D
Zoro # G7563534
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 5 3/4 in
- Outside Dia. 3 1/2 in
- Width 3 1/2 in
- Height 5 3/4 in
Product Information
- Brand Baldwin Filters
- MFR # BF7954-D
- Zoro # G7563534
- UPC # 791440081772
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 3/4 in |
Outside Dia. | 3 1/2 in |
Width | 3 1/2 in |
Height | 5 3/4 in |
Inside Dia. | 1 5/32 in |
Overall Height | 5 3/4 in |
Inside Diameter | 1 5/32 in |
Overall Width | 3 1/2 in |
Overall Length | 5 3/4 in |
Outside Diameter | 3 1/2 in |
Details
Filter Design | Cartridge |
Item | Fuel Filter |
Description/Special Features | Primary Fuel/Water Separator Element with Removable Drain |
Includes | Attached Grommet |
Type | Element/Separator/Primary |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Type | Buses, Trucks |
Fit Type | Vehicle Specific |
Media Material | Cellulose |
Product Type | Fuel Filter |
Compatible Vehicle Make | Case IH, John Deere, New Holland |
Description
Fuel Filter, Filter Design Cartridge, Primary Fuel/Water Separator Element with Removable Drain, Height 5 3/4 in, Length 5 3/4 in, Width 3 1/2 in, Outside Dia. 3 1/2 in, Inside Dia. 1 5/32 in, Includes Attached Grommet, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEMCO Axle Mount for Folding Buggy-Top Canopies (405241)
- BOSCH THROTTLE BODY VALVE O.E.M. BOSCH (280750175)
- X-TRA SEAL Tire Repair Patches, 2-1/4 In., PK50 (11-311)
- TENNSCO Single Sided Boltless Tire Rack, 60 in. (ZST-6060S)
- BALDWIN FILTERS Fuel Filter, 3-7/8 x 1-29/32 x 3-7/8 In (BF836-K4)
- BALDWIN FILTERS Fuel Filter, 6-7/32 x 3-11/16 x 6-7/32 In (BF1278)
- BALDWIN FILTERS Fuel Filter, 5-11/16 x 3-1/32 x 5-11/16In (BF7921)
- BALDWIN FILTERS Filter, Biodiesel, Diesel, Element Only (PF46091)
- BALDWIN FILTERS Fuel Filter, 30 Micron Rating, 3" L (BF46125)
- BALDWIN FILTERS Fuel Filter, 11 7/32 in Length, 4 21/32 in Outside Dia (BF596)
- BALDWIN FILTERS Fuel Filter, 10-7/16 x 4-1/4 x 10-7/16 In (BF584)
- Baldwin Filters Fuel Filters