Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5-29/32x3-27/32x5-29/32 In
Mfr # PF1392
Zoro # G2300855
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 5 29/32 in
- Outside Dia. 3 27/32 in
- Width 3 27/32 in
- Inside Dia. 1 3/16 in
Product Information
- Brand Baldwin Filters
- MFR # PF1392
- Zoro # G2300855
- UPC # 791440086562
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 29/32 in |
Outside Dia. | 3 27/32 in |
Width | 3 27/32 in |
Inside Dia. | 1 3/16 in |
Height | 5 29/32 in |
Outside Diameter | 3 27/32 in |
Inside Diameter | 1 3/16 in |
Overall Height | 5 29/32 in |
Details
Filter Design | Cartridge |
Micron Rating | 4.3 micron |
Description/Special Features | Fuel Element |
Includes | Attached Grommet, O-Ring |
Item | Fuel Filter |
Type | Element |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses, Light Duty Trucks |
Absolute Filter Rating | 4.3 micron |
Compatible Fluid Type | Diesel Fuel |
Compatible Vehicle Make | Dodge, Sterling |
Product Type | Fuel Filter |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines |
Nominal Filter Rating | 4.3 micron |
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 4.3 micron, Height 5 29/32 in, Length 5 29/32 in, Width 3 27/32 in, Outside Dia. 3 27/32 in, Inside Dia. 1 3/16 in, Includes Attached Grommet, O-Ring, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEA MOUNTS Engine Torque Strut Mount, A4318 (A4318)
- OTC Hex Locknut Socket, 54mm (6612)
- MOTORCRAFT Hose - Radiator, KM4964 (KM4964)
- STENS Spark Plug For Yamaha Gas G14, G16, G20, G21, G22 Bpr2E-So, 607462; 130-934 (130-934)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel, 7-7/32" L (PF46135)
- BALDWIN FILTERS Fuel Filter, 8 29/32 in Length, 4 5/16 in Outside Dia (PF7890-10)
- BALDWIN FILTERS Fuel Filter, 7-7/8 in. L x 3-3/8 in. dia. (PT23061-MPG)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 4-9/32 x 8-1/8 In (BF1360-SP)
- BALDWIN FILTERS Fuel Filter, 4-11/16x3-11/16x4-11/16 In (BF863)
- BALDWIN FILTERS Fuel Filter, 8-29/32x3-11/16x8-29/32 In (BF1249-SP)
- BALDWIN FILTERS Fuel Filter, 4-15/16x3-11/16x3-11/32 In (BF912)
- Baldwin Filters Fuel Filters