Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5-21/32x3-11/16x5-21/32 In
Mfr # BF7908
Zoro # G2009436
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 5 21/32 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Height 5 21/32 in
Product Information
- Brand Baldwin Filters
- MFR # BF7908
- Zoro # G2009436
- UPC # 791440077553
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 21/32 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 5 21/32 in |
Thread Size | M24-1.50 |
Overall Height | 5 21/32 in |
Outside Diameter | 3 11/16 in |
Details
Filter Design | Spin-On |
Item | Fuel Filter |
Includes | Integral Gasket |
Micron Rating | 5 micron |
Description/Special Features | Fuel Spin-on |
Type | Spin-On |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Absolute Filter Rating | 5 micron |
Compatible Vehicle Type | Buses, Trucks |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | Scania |
Product Type | Fuel Filter |
Media Material | Cellulose |
Nominal Filter Rating | 5 micron |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 5 micron, Height 5 21/32 in, Length 5 21/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes Integral Gasket, Thread Size M24-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Terminal Protector, Plug-In, PVC, Black, PK5 (5723-360-005B)
- ASTRO PNEUMATIC Master Disconnect Kit, 15 pcs. (78930)
- MAIN FILTER FILTER MART F75008K6B Replacement/Interchange Spin-On Filter (MF0058075)
- ASTRO PNEUMATIC BLADE 24MM FOR WINDK (AOWINDK-08A)
- BALDWIN FILTERS Filter, Biodiesel, Diesel, Element Only (PF46091)
- BALDWIN FILTERS Fuel Spin-On (BF46161)
- BALDWIN FILTERS Fuel Filter, 4-13/16 x 3-1/32 x 4-13/16In (BF13)
- BALDWIN FILTERS Fuel Filter, 5 15/32 in Length, 3 23/32 in Outside Dia (PF7982)
- BALDWIN FILTERS Fuel Filter, 9-11/16 x 6-1/16 x 9-11/16In (301)
- BALDWIN FILTERS Fuel Filter, 7-3/8 x 3-11/16 x 7-3/8 In (BF1352-SPS)
- BALDWIN FILTERS Fuel Filter, 16-5/16" L, 5-27/32" O.D. (PF46079)
- Baldwin Filters Fuel Filters