Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5-19/32 x 3-1/4 x 5-19/32 In
Mfr # PF9872
Zoro # G5179781
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 5 19/32 in
- Outside Dia. 3 1/4 in
- Width 3 1/4 in
- Description/Special Features Fuel Element
Product Information
- Brand Baldwin Filters
- MFR # PF9872
- Zoro # G5179781
- UPC # 791440090958
- Country of Origin Germany
- Category Fuel Filters
Dimensions
Length | 5 19/32 in |
Outside Dia. | 3 1/4 in |
Width | 3 1/4 in |
Inside Dia. | 1 1/2 in |
Height | 5 19/32 in |
Inside Diameter | 1 1/2 in |
Overall Width | 3 1/4 in |
Overall Length | 5 19/32 in |
Outside Diameter | 3 1/4 in |
Overall Height | 5 19/32 in |
Details
Filter Design | Cartridge |
Description/Special Features | Fuel Element |
Item | Fuel Filter |
Includes | (2) Gaskets, (2) O-Rings, Aluminum Washer Included |
Type | Element |
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Height 5 19/32 in, Length 5 19/32 in, Width 3 1/4 in, Outside Dia. 3 1/4 in, Inside Dia. 1 1/2 in, Includes (2) Gaskets, (2) O-Rings, Aluminum Washer Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, A22 (A22)
- LUMAPRO Miniature Lamp, 1130, 17W, S8, 6.4V, PK10 (1130-10PK)
- PHOENIX Fender Flare, Fiberglass, - (RBF-CL)
- SHARK INDUSTRIES Bent Lube Bucket for Coats 4040 Tire Changers (C106572)
- BALDWIN FILTERS Fuel Filter, 3-15/16x1-31/32x3-15/16 In (BF865-K)
- BALDWIN FILTERS Fuel Filter, Element Only, 7-1/2 in. L (PF9928)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 4-9/32 x 8-1/8 In (BF1329-SP)
- BALDWIN FILTERS Fuel Filter, 2-31/32 x 15/16 x 2-31/32 In (BF989)
- BALDWIN FILTERS Railroad Fuel Element, SpinOn, 7-13/16InL (PF902-S)
- BALDWIN FILTERS Fuel/Water Separator, 7-3/4 in.L, Can-Type (BF46039-D)
- GOLDENROD Fuel Filter, 3 x 4-15/16 In (496-5)
- Baldwin Filters Fuel Filters