Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5-1/8 x 3-9/32 x 5-1/8 In
Mfr # PF121
Zoro # G8631901
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 5 1/8 in
- Outside Dia. 3 9/32 in
- Width 3 9/32 in
- Micron Rating 15 micron
Product Information
- Brand Baldwin Filters
- MFR # PF121
- Zoro # G8631901
- UPC # 791440001657
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 1/8 in |
Outside Dia. | 3 9/32 in |
Width | 3 9/32 in |
Height | 5 1/8 in |
Inside Dia. | 1 1/4 in |
Outside Diameter | 3 9/32 in |
Inside Diameter | 1 1/4 in |
Overall Height | 5 1/8 in |
Details
Filter Design | Cartridge |
Item | Fuel Filter |
Micron Rating | 15 micron |
Description/Special Features | Fuel Element |
Includes | Attached End Seals |
Type | Element |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Diesel Fuel |
Compatible Vehicle Type | Buses, Trucks |
Nominal Filter Rating | 4 micron |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | John Deere |
Compatible Engine Type | Diesel Engines |
Product Type | Fuel Filter |
Media Material | Cellulose |
Absolute Filter Rating | 15 micron |
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 15 micron, Height 5 1/8 in, Length 5 1/8 in, Width 3 9/32 in, Outside Dia. 3 9/32 in, Inside Dia. 1 1/4 in, Includes Attached End Seals, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL AIR COND R134A Trinary Male Switch, Sw4082C (SW4082C)
- WESTIN Platinum Bug Shield (72-91124)
- DISCO Chrome Outside Mirror Bolts 6-1.00X26mm 16mm Washer PK10 (1589PK10)
- GROTE Stop/Tail/Trn Lamp, LED, Dia 4-5/16 In, Red (54342)
- BALDWIN FILTERS Fuel/Water Separator, Biodiesel/Diesel (PF46142)
- BALDWIN FILTERS Fuel Filter, 7-1/32 x 3-13/16 x 7-1/32 In (PF7894)
- BALDWIN FILTERS Fuel Filter, 7-7/16 x 3-11/16 x 7-7/16 In (BF1258)
- BALDWIN FILTERS Fuel Filter, 8-15/32x2-11/32x8-15/32 In (BF9851)
- BALDWIN FILTERS Fuel Filter, 4-25/32 x 4-25/32 In (BF7839)
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, 7-7/32" L (PF46235)
- BALDWIN FILTERS Fuel Filter, 4-7/32 x 3 x 4-7/32 In (BF1257)
- Baldwin Filters Fuel Filters