Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5-17/32 in. Lx3-3/4 in. dia.
Mfr # BF46025-O
Zoro # G1582850
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- For Use With Racor R245R Fuel Assembly
- Length 5 17/32 in
- Outside Dia. 3 3/4 in
- Includes 3 1/8 in - 10 UN 1B Thread Bowl, Furnished Gasket
Product Information
- Brand Baldwin Filters
- MFR # BF46025-O
- Zoro # G1582850
- UPC # 791440097728
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 17/32 in |
Outside Dia. | 3 3/4 in |
Height | 5 17/32 in |
Thread Size | 1"-14 |
Overall Height | 5 17/32 in |
Outside Diameter | 3 3/4 in |
Details
Filter Design | Spin-On |
For Use With | Racor R245R Fuel Assembly |
Includes | 3 1/8 in - 10 UN 1B Thread Bowl, Furnished Gasket |
Description/Special Features | Fuel/Water Separator Spin-on with Open Port for Bowl |
Item | Fuel Filter |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Racor |
Media Material | Cellulose |
Product Type | Fuel Filter |
Compatible Vehicle Type | Buses, Trucks |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Open Port for Bowl, Height 5 17/32 in, Length 5 17/32 in, Outside Dia. 3 3/4 in, Includes 3 1/8 in - 10 UN 1B Thread Bowl, Furnished Gasket, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRIC PARTS Gcx Brake Rotor, 320.45084 (320.45084)
- MTD Switch-Seat Nc/Nc (725P05058)
- HOPPY Connectr 7 To 4 Adapter (47355)
- K-TOOL INTERNATIONAL Puller Pilot Bearing Slide Hammer (KTI-70356)
- BALDWIN FILTERS Fuel Filter, 5-21/32x3-11/16x5-21/32 In (BF896)
- BALDWIN FILTERS Fuel Filter, 4-23/32x3-11/16x4-23/32 In (BF862)
- BALDWIN FILTERS Fuel Filter, 3-15/32 x 1-1/4 x 3-15/32 In (BF930)
- BALDWIN FILTERS Fuel Filter, 8-29/32 x 4-5/16 x 8-29/32In (PF7890)
- BALDWIN FILTERS Fuel Filter, 7-5/8 x 4-1/4 x 7-5/8 In (BF7612)
- BALDWIN FILTERS Fuel Filter, 3-7/8 x 1-29/32 x 3-7/8 In (BF836-K3)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF583)
- Baldwin Filters Fuel Filters