Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5-15/32 x 2-5/16 x 5-15/32In
Mfr # BF1049
Zoro # G7473304
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- For Use With Acura SLX; Chevrolet LUV; Honda Passport; Isuzu Amigo, Rodeo, Trooper
- Length 5 15/32 in
- Outside Dia. 2 5/16 in
- Width 2 5/16 in
Product Information
- Brand Baldwin Filters
- MFR # BF1049
- Zoro # G7473304
- UPC # 791440049611
- Country of Origin Taiwan, Province of China
- Category Fuel Filters
Dimensions
Length | 5 15/32 in |
Outside Dia. | 2 5/16 in |
Width | 2 5/16 in |
Height | 5 15/32 in |
Outside Diameter | 2 5/16 in |
Overall Height | 5 15/32 in |
Inlet Connection Size | 5/16 in |
Outlet Connection Size | 5/16 in |
Details
Filter Design | In-Line |
For Use With | Acura SLX; Chevrolet LUV; Honda Passport; Isuzu Amigo, Rodeo, Trooper |
Outlet | 5/16 in |
Item | Fuel Filter |
Description/Special Features | In-Line Fuel Filter |
Inlet | 5/16 in |
Type | In-Line |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Product Type | Fuel Filter |
Housing Material | Metal |
Compatible Vehicle Type | Buses, Trucks |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | Acura, Chevrolet, Honda, Isuzu, Rodeo, Trooper |
Media Material | Cellulose |
Description
Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 5 15/32 in, Length 5 15/32 in, Width 2 5/16 in, Inlet 5/16 in, Outlet 5/16 in, Outside Dia. 2 5/16 in, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-7/16 x 2-1/8 x 5/16", CRW1, NBR (14223)
- AME Hub Buddy Replacement Pads, 2", PK6 (37335)
- WIX FILTERS Inner Used W/&&42806&& Air Filter, 42807 (42807)
- WESTWARD 2-1/2 Tons Hydraulic Service Jack 19-1/4" Max. Lifting H., 5-1/2" Min. Lifting H (32EY95)
- BALDWIN FILTERS Fuel Filter, Element Only, 4-15/32" L (BF46113-D)
- BALDWIN FILTERS Fuel Filter, Spin-On, 6-5/16 in.H (BF9898-O)
- BALDWIN FILTERS Fuel Filter Base, Base, FB1306 (FB1306)
- BALDWIN FILTERS Fuel Filter, 9-19/32x4-21/32x9-19/32 In (BF7697)
- BALDWIN FILTERS Fuel Filter, 7-1/32 x 3-3/4 x 7-1/32 In (PF7755)
- BALDWIN FILTERS Fuel Filter, 6-1/2 x 3-5/16 x 6-1/2 In (PF823-E)
- BALDWIN FILTERS Fuel Filter, 7 3/8 in Length, 3 11/16 in Outside Dia (BF1385-SPS)
- Baldwin Filters Fuel Filters