Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5-1/4 x 4-9/32 x 5-1/4 In
Mfr # BF1222-SP
Zoro # G3375565
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 5 1/4 in
- Outside Dia. 4 9/32 in
- Width 4 9/32 in
- Includes 7/16-20 Sensor Port Thread, Furnished Gasket, Integral Post Seal
Product Information
- Brand Baldwin Filters
- MFR # BF1222-SP
- Zoro # G3375565
- UPC # 791440045668
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 1/4 in |
Outside Dia. | 4 9/32 in |
Width | 4 9/32 in |
Height | 5 1/4 in |
Thread Size | 1"-14 |
Overall Height | 5 1/4 in |
Outside Diameter | 4 9/32 in |
Details
Filter Design | Spin-On |
Includes | 7/16-20 Sensor Port Thread, Furnished Gasket, Integral Post Seal |
Item | Fuel Filter |
Micron Rating | 20 micron |
Description/Special Features | Fuel/Water Separator Spin-on with Drain and Sensor Port |
Type | Spin-On/Separator |
Features | Sensor Port |
Standards | ISO 9001:2015 |
Product Type | Fuel Filter |
Compatible Vehicle Make | Ford |
Compatible Vehicle Type | Buses, Trucks |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Nominal Filter Rating | 4 micron |
Absolute Filter Rating | 20 micron |
Media Material | Cellulose |
Fit Type | Vehicle Specific |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain and Sensor Port, Micron Rating 20 micron, Height 5 1/4 in, Length 5 1/4 in, Width 4 9/32 in, Outside Dia. 4 9/32 in, Includes 7/16-20 Sensor Port Thread, Furnished Gasket, Integral Post Seal, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Purolator PBL44872 PurolatorBOSS Maximum Engine Protection Oil Filter (PBL44872)
- VELVAC Pogo Stick, Stainless Steel, 40 In (581105)
- EXTANG 12-18 RAM 1500/2019 RAM 1500 CLASSIC/12-19 RAM 2500/3500(W/RAMBOX)6.4FT E-SERIES TONNO (77426)
- CURT 8' Electrical Adapter 7-Way RV Blade Vehicle to 4-Way Flat Trailer (57280)
- BALDWIN FILTERS Fuel Filter, 5-3/16 x 4-1/4 x 5-3/16 In (BF1386-O)
- BALDWIN FILTERS Fuel Filter, 7 x 3-3/8 x 7 In (BF7965)
- BALDWIN FILTERS Fuel Filter, 3-15/16x1-31/32x3-15/16 In (BF886)
- BALDWIN FILTERS Fuel Filter, 10-3/4 x 5-1/16 x 10-3/4 In (BF7623)
- BALDWIN FILTERS Fuel Filter, 1-5/16 x 1-13/16x1-5/16In (PF864)
- BALDWIN FILTERS Fuel Filter, 2-31/32 x 2-9/16 x 2-31/32In (PF866)
- BALDWIN FILTERS Fuel Filter, 5-7/16 x 3-9/32 x 5-7/16 In (PF7978)
- Baldwin Filters Fuel Filters