Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5-11/16 x 3-3/4 x 5-11/16 In
Mfr # PF7779
Zoro # G2052041
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 5 11/16 in
- Outside Dia. 3 3/4 in
- Width 3 3/4 in
- Description/Special Features Fuel/Water Separator Element
Product Information
- Brand Baldwin Filters
- MFR # PF7779
- Zoro # G2052041
- UPC # 791440067080
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 11/16 in |
Outside Dia. | 3 3/4 in |
Width | 3 3/4 in |
Height | 5 11/16 in |
Inside Dia. | 13/16 in |
Outside Diameter | 3 3/4 in |
Overall Height | 5 11/16 in |
Inside Diameter | 13/16 in |
Details
Filter Design | Cartridge |
Description/Special Features | Fuel/Water Separator Element |
Includes | (2) O-Rings, Attached Grommet |
Micron Rating | 6.9 micron |
Item | Fuel Filter |
Type | Element |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Navistar |
Absolute Filter Rating | 6.9 micron |
Fit Type | Vehicle Specific |
Nominal Filter Rating | 6.9 micron |
Compatible Fluid Type | Diesel Fuel |
Compatible Engine Type | Diesel Engines |
Compatible Vehicle Type | Buses, Trucks |
Media Material | Cellulose |
Product Type | Fuel Filter |
Description
Fuel Filter, Filter Design Cartridge, Fuel/Water Separator Element, Micron Rating 6.9 micron, Height 5 11/16 in, Length 5 11/16 in, Width 3 3/4 in, Outside Dia. 3 3/4 in, Inside Dia. 13/16 in, Includes (2) O-Rings, Attached Grommet, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Warning Light, LED, Amber (3861A)
- BUYERS PRODUCTS 4-Way Die-Cast Metal Trailer Connector -Truck Side (TC1004)
- DONALDSON Lube Filter, Spin-On Full Flow, P550779 (P550779)
- SKF Shaft Seal, 1-1/2 x 2 x 5/16", CRWA1, Nitrile (14846)
- BALDWIN FILTERS Fuel Filter, 11-7/32x4-21/32x11-7/32 In (BF7913)
- BALDWIN FILTERS Fuel Filter, 4-7/32 x 4-7/32 In (BF7865)
- BALDWIN FILTERS Fuel Filter, 10-3/4 x 5-1/16 x 10-3/4 In (BF7571)
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In (BF970)
- BALDWIN FILTERS Fuel Filter, 9-25/32 x 4-5/32 x 9-25/32In (B10AL BSP)
- BALDWIN FILTERS Fuel Filter, 6-15/16 in. Lx3-3/16 in. dia (BF46014)
- BALDWIN FILTERS Fuel Filter, 7 3/8 in Length, 3 11/16 in Outside Dia (BF1385-SPS)
- Baldwin Filters Fuel Filters