Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 5-11/16 x 3-1/32 x 5-11/16In
Mfr # BF7921
Zoro # G2205944
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 5 11/16 in
- Outside Dia. 3 1/32 in
- Width 3 1/32 in
- Description/Special Features Fuel/Water Separator Spin-on with Drain
Product Information
- Brand Baldwin Filters
- MFR # BF7921
- Zoro # G2205944
- UPC # 791440078901
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 11/16 in |
Outside Dia. | 3 1/32 in |
Width | 3 1/32 in |
Height | 5 11/16 in |
Thread Size | M16-1.50 |
Overall Height | 5 11/16 in |
Outside Diameter | 3 1/32 in |
Details
Filter Design | Spin-On |
Description/Special Features | Fuel/Water Separator Spin-on with Drain |
Item | Fuel Filter |
Micron Rating | 5 micron |
Includes | G449-B Integral Gasket |
Type | Spin-on/Separator |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses, Construction Equipment, Trucks |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Fit Type | Vehicle Specific |
Product Type | Fuel Filter |
Nominal Filter Rating | 5 micron |
Absolute Filter Rating | 5 micron |
Compatible Vehicle Make | New Holland |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Micron Rating 5 micron, Height 5 11/16 in, Length 5 11/16 in, Width 3 1/32 in, Outside Dia. 3 1/32 in, Includes G449-B Integral Gasket, Thread Size M16-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL AIR COND Universal Air Conditioning Heater Valve, Hv5952C (HV5952C)
- WESTWARD Lug, 6 ga., 5/16 In., Crimp/Solder, PK25 (23YZ14)
- KOHLER Plug Spark (25 132 23-S)
- ZEROSTART Battery Blanket - 65W 120V Tstat, 42in. (2800074)
- BALDWIN FILTERS Fuel Filter, 4-3/32 x 3-1/32 x 4-3/32 In (BF7608)
- BALDWIN FILTERS Fuel Filter, 6 25/32 in Length, 4 5/16 in Outside Dia (BF7929 KIT)
- BALDWIN FILTERS Fuel Filter, 4-1/16 in. Lx3-3/4 in. dia. (BF46028-O)
- BALDWIN FILTERS Fluid Filter, Diesel Fuel, Can-Type (BF46122)
- BALDWIN FILTERS Fuel Filter, 5-5/8" L, 9/32" Inside dia. (BF46084)
- BALDWIN FILTERS Fuel Filter, Element Only, 6-7/32" H (BF1347-O)
- BALDWIN FILTERS Fuel Filter, 3-1/4 x 3-11/16 x 3-1/4 In (BF9887)
- Baldwin Filters Fuel Filters