Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 4-7/8 x 3 x 4-7/8 In
Mfr # PF10
Zoro # G2970405
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 4 7/8 in
- Outside Dia. 3 in
- Width 3 in
- Height 4 7/8 in
Product Information
- Brand Baldwin Filters
- MFR # PF10
- Zoro # G2970405
- UPC # 791440000131
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 4 7/8 in |
Outside Dia. | 3 in |
Width | 3 in |
Height | 4 7/8 in |
Outside Diameter | 3 in |
Overall Height | 4 7/8 in |
Details
Filter Design | Cartridge |
Micron Rating | 15 micron |
Item | Fuel Filter |
Description/Special Features | Fuel Storage Tank Element |
Includes | 1 1/8-12 Mounting Stud, Attached End Seals |
Type | Element/Storage Tank |
Standards | ISO 9001:2015 |
Nominal Filter Rating | 4 micron |
Absolute Filter Rating | 15 micron |
Product Type | Fuel Filter |
Compatible Vehicle Type | Buses, Trucks |
Fit Type | Vehicle Specific |
Description
Fuel Filter, Filter Design Cartridge, Fuel Storage Tank Element, Micron Rating 15 micron, Height 4 7/8 in, Length 4 7/8 in, Width 3 in, Outside Dia. 3 in, Includes 1 1/8-12 Mounting Stud, Attached End Seals, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRBAGIT AirBagIt BAGA-800-LONG 800Lb. Longbag Airbag Airspring Bag (BAGA-800-LONG)
- TIMKEN 2-Bolt Flange Mounted Ball Bearing, RCJT2 (RCJT2)
- COLE HERSEE Sealed Rocker Switch Non-Illuminated SPDT (On)-Off-(On) 3 (58027-04-BP)
- FIX-A-FLAT Tire Inflator, 16 oz., 2-39/64" dia. (S60420)
- BALDWIN FILTERS Fuel Filter, 2-5/16 x 4-7/32 x 2-5/16 In (101)
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In (BF7633)
- BALDWIN FILTERS Fuel Filter, 7-3/16 x 3-11/16 x 7-3/16 In (BF7606)
- BALDWIN FILTERS Fuel Filter, 6-5/16 x 4-5/32 x 6-5/16 In (BF1292-O)
- BALDWIN FILTERS Fuel Filter, 2-21/32 x 2-1/32 x 2-21/32In (PF7833)
- BALDWIN FILTERS Separator, Cartridge, 4-1/8in. L (BF9922-O)
- BALDWIN FILTERS Fuel Filter, 12 1/16 in Length, 4 21/32 in Outside Dia (BF1262)
- Baldwin Filters Fuel Filters