Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 4-5/8 x 6-1/16 x 4-5/8 In
Mfr # 201
Zoro # G0774103
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 4 5/8 in
- Outside Dia. 6 1/16 in
- Width 6 1/16 in
- Includes 200-15A Furnished Gasket, Attached Gasket
Product Information
- Brand Baldwin Filters
- MFR # 201
- Zoro # G0774103
- UPC # 791440036468
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 4 5/8 in |
Outside Dia. | 6 1/16 in |
Width | 6 1/16 in |
Height | 4 5/8 in |
Inside Dia. | 1 15/32 in, 3 9/32 in |
Thread Size | 1 1/6" |
Outside Diameter | 6 1/16 in |
Overall Length | 4 5/8 in |
Inside Diameter | 1 15/32 in |
Overall Width | 7 1/2 in |
Overall Height | 22 1/4 in |
Description
Fuel Filter, Filter Design Cartridge, DAHL Fuel Element, Micron Rating 20 micron, Height 4 5/8 in, Length 4 5/8 in, Width 6 1/16 in, Outside Dia. 6 1/16 in, Inside Dia. 1 15/32 in, 3 9/32 in, Includes 200-15A Furnished Gasket, Attached Gasket, Thread Size 1 1/6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Max CXT Inflator Kit, 12V (MP100DZ + BL1021B)
- WEATHERTECH No Drill Mudflaps (110134-120134)
- 3M Reflective Tape, Yellow, 2.75"x50 yd. (3431)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B76)
- BALDWIN FILTERS Fuel Element, Spin-On, 6-11/32 in. L (PF46003)
- BALDWIN FILTERS Fuel Filter, 4-7/16 x 2-5/16 x 4-7/16 In (BF853)
- BALDWIN FILTERS Fuel Filter, 8-23/32x3-11/16x8-23/32 In (BF979)
- BALDWIN FILTERS Fuel Filter, 4-3/32 x 3-3/8 x 4-3/32 In (PF7777)
- BALDWIN FILTERS Separator, Cartridge, 11-1/8in. L (BF9920)
- BALDWIN FILTERS Separator, Cartridge, 4-1/8in. L (BF9922-O)
- BALDWIN FILTERS Fuel Filter, 3-7/8 x 3-23/32 x 3-7/8 In (BF792)
- Baldwin Filters Fuel Filters