Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 4-5/8 in. L x 2-1/8 in. dia.
Mfr # PT23090-MPG
Zoro # G0489295
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 4 5/8 in
- Outside Dia. 2 1/8 in
- Includes O-Ring
- Height 4 5/8 in
Product Information
- Brand Baldwin Filters
- MFR # PT23090-MPG
- Zoro # G0489295
- UPC # 791440096189
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 4 5/8 in |
Outside Dia. | 2 1/8 in |
Height | 4 5/8 in |
Inside Diameter | 15/16 in |
Outside Diameter | 2 1/8 in |
Overall Height | 4 5/8 in |
Details
Filter Design | Cartridge |
Includes | O-Ring |
Description/Special Features | Maximum Performance Glass hydraulic Element |
Item | Fuel Filter |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Hydraulic Filter |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Vehicle Make | Hydac |
Description
Fuel Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Height 4 5/8 in, Length 4 5/8 in, Outside Dia. 2 1/8 in, Includes O-Ring, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMAX TRIMAX RAZOR RP KEYED ALIKE LOCK SET (TRZ52)
- FIRESTONE LD AIR COMPRESSOR - W (9523)
- TRU-FLATE Dome Shaped V Cap, Bk, Plstc, PK100 (38-505-100)
- HUMMINBIRD Humminbird AS GPS HS Precision GPS Antenna w/Heading Sensor (408400-1)
- BALDWIN FILTERS Fuel Filter, 4-3/8 x 3-11/16 x 4-3/8 In (BF720)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel, 7-1/2" L (BF46170)
- BALDWIN FILTERS Fuel Filter, Spin-On, 5-23/32" L (BF46175)
- BALDWIN FILTERS Fuel Filter, 5-9/32 x 3-7/32 x 5-9/32 In (BF9828-D)
- BALDWIN FILTERS Fuel Filter, 4-1/16 x 1-29/32 x 4-1/16 In (BF833)
- BALDWIN FILTERS Fuel/Water Separator, 3-3/4" Height (BF46042-D)
- BALDWIN FILTERS Fuel Filter, Element Only, 6-7/32" H (BF1347-O)
- Baldwin Filters Fuel Filters