Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 4-3/8 x 2-17/32 x 2-5/8 In
Mfr # BF806
Zoro # G0719022
original price:
$30.69
12% off
new price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Box
- For Use With Buick, Cadillac, Chevrolet, Oldsmobile, Pontiac Diesel Automotive, Light Duty Trucks, Vans; GMC Light Duty Diesel Trucks
- Length 4 3/8 in
- Width 2 17/32 in
- Inlet 3/8 in (Inverted Flare)
Product Information
- Brand Baldwin Filters
- MFR # BF806
- Zoro # G0719022
- UPC # 791440008717
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 4 3/8 in |
Width | 2 17/32 in |
Height | 2 5/8 in |
Inlet Connection Size | 3/8 in |
Overall Width | 2 17/32 in |
Overall Length | 4 3/8 in |
Outlet Connection Size | 1/4 in |
Overall Height | 2 5/8 in |
Details
Filter Design | Box |
For Use With | Buick, Cadillac, Chevrolet, Oldsmobile, Pontiac Diesel Automotive, Light Duty Trucks, Vans; GMC Light Duty Diesel Trucks |
Inlet | 3/8 in (Inverted Flare) |
Item | Fuel Filter |
Outlet | 1/4 in (Inverted Flare) |
Description/Special Features | Box-Style Fuel/Water Separator |
Type | Element/Box-Style/Separator |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines |
Compatible Vehicle Type | Light Duty Trucks, Passenger Vehicles |
Media Material | Cellulose |
Compatible Fluid Type | Diesel Fuel |
Compatible Vehicle Make | Buick, Cadillac, Chevrolet, GMC, Oldsmobile, Pontiac |
Product Type | Fuel Filter |
Description
Fuel Filter, Filter Design Box, Box-Style Fuel/Water Separator, Height 2 5/8 in, Length 4 3/8 in, Width 2 17/32 in, Inlet 3/8 in (Inverted Flare), Outlet 1/4 in (Inverted Flare), Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 382, 1.0W, T1 3/4, 14V, PK10 (382-10PK)
- ORALITE Reflective Tape, W 1 In, White (18732)
- NORCO PROFESSIONAL LIFTING Hook-End Adapter Kit for 79324G (79327D)
- SHAKESPEARE 5120 8' AM / FM Antenna (5120)
- BALDWIN FILTERS Fuel Filter, 4-3/8" O.D., Spin-On Design (BF46128-D)
- BALDWIN FILTERS Fuel Filter, 7 11 /32 in Length, 3 5/16 in Outside Dia, Element Only (BF7971-DM)
- BALDWIN FILTERS Fuel Filter, 9 7/32 in Length, 3 5/16 in Outside Dia (PF7655)
- BALDWIN FILTERS Fuel Filter, 4-19/32 x 3-1/32 x 4-19/32In (BF1380)
- BALDWIN FILTERS Fuel/Water Separator, 7-3/4 in.L, Can-Type (BF46039-D)
- BALDWIN FILTERS Fuel Filter, 4-9/32 x 4-7/32 x 4-9/32 In (151-30)
- BALDWIN FILTERS Fuel Filter, 9-13/16in. L x 2-1/4in. dia. (PT23117-MPG)
- Baldwin Filters Fuel Filters