Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 4-3/32 x 3-3/8 x 4-3/32 In
Mfr # PF7977
Zoro # G1857116
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 4 3/32 in
- Outside Dia. 3 3/8 in
- Width 3 3/8 in
- Micron Rating 5 micron
Product Information
- Brand Baldwin Filters
- MFR # PF7977
- Zoro # G1857116
- UPC # 791440077690
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 4 3/32 in |
Outside Dia. | 3 3/8 in |
Width | 3 3/8 in |
Inside Dia. | 13/16 in |
Height | 4 3/32 in |
Outside Diameter | 3 3/8 in |
Overall Height | 4 3/32 in |
Inside Diameter | 13/16 in |
Details
Filter Design | Cartridge |
Micron Rating | 5 micron |
Item | Fuel Filter |
Description/Special Features | Fuel/Water Separator Element |
Includes | Attached Grommet, O-Ring |
Type | Element/Separator |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses, Light Duty Trucks |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Dodge |
Compatible Fluid Type | Diesel Fuel |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines |
Product Type | Fuel Filter |
Nominal Filter Rating | 5 micron |
Absolute Filter Rating | 5 micron |
Description
Fuel Filter, Filter Design Cartridge, Fuel/Water Separator Element, Micron Rating 5 micron, Height 4 3/32 in, Length 4 3/32 in, Width 3 3/8 in, Outside Dia. 3 3/8 in, Inside Dia. 13/16 in, Includes Attached Grommet, O-Ring, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS A-Frame Jack w/Support Foot, 5K Cap. (91265)
- ANDERSON METALS Male Connector, Compression, Tube x MNPT (1468X532X2)
- BALDWIN FILTERS Fuel Filter, 5-7/16 x 3-9/16 x 5-7/16 In (BF7532)
- AP EXHAUST PREBENT PIPE (54928)
- BALDWIN FILTERS Fuel Filter, 6-1/16 x 3-11/16 x 6-1/16 In (BF1204-SP)
- BALDWIN FILTERS Fuel Filter, 1-25/32x1-11/16x1-25/32 In (PF7549)
- BALDWIN FILTERS Fuel Filter, 6-25/32 x 3-1/8 x 6-25/32 In (BF1166)
- BALDWIN FILTERS Fuel Filter, 5-27/32 x 3-1/32 x 5-27/32In (BF586D)
- BALDWIN FILTERS Fuel Filter, 3-7/8 x 1-29/32 x 3-7/8 In (BF836-K3)
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, Spin-On (BF46073)
- BALDWIN FILTERS Fuel Filter, 11-5/8 x 4-21/32 x 11-5/8 In (BF1274SPS)
- Baldwin Filters Fuel Filters