Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 4-3/32 x 3-1/32 x 4-3/32 In
Mfr # BF7892
Zoro # G3298127
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 4 3/32 in
- Outside Dia. 3 1/32 in
- Width 3 1/32 in
- Description/Special Features Fuel Spin-on
Product Information
- Brand Baldwin Filters
- MFR # BF7892
- Zoro # G3298127
- UPC # 791440076884
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 4 3/32 in |
Outside Dia. | 3 1/32 in |
Width | 3 1/32 in |
Height | 4 3/32 in |
Thread Size | 3/4"-16 |
Overall Height | 4 3/32 in |
Outside Diameter | 3 1/32 in |
Details
Filter Design | Spin-On |
Description/Special Features | Fuel Spin-on |
Item | Fuel Filter |
Includes | G449-B Integral Gasket |
Micron Rating | 15 micron |
Type | Spin-on |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Trucks |
Absolute Filter Rating | 15 micron |
Product Type | Fuel Filter |
Compatible Vehicle Make | Komatsu |
Nominal Filter Rating | 4 micron |
Fit Type | Vehicle Specific |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 15 micron, Height 4 3/32 in, Length 4 3/32 in, Width 3 1/32 in, Outside Dia. 3 1/32 in, Includes G449-B Integral Gasket, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T-H MARINE Dual Battery Holder Tray With Plastic Buckle For Two Series 27 Deep Cycle Batteries (DBH27PDP)
- RAYMARINE Suncover For I70S P70S And Retrofitted I50 (A80357)
- ILC Replacement for JOHN DEERE MIA10946 STARTER (MIA10946 STARTER)
- STECK MANUFACTURING 20015 Seam Buster (STK-20015)
- BALDWIN FILTERS Fuel Filter, 4-19/32 x 3-1/32 x 4-19/32In (BF1381)
- BALDWIN FILTERS Fuel Filter, 4-3/32 x 3-1/32 x 4-3/32 In (BF7608)
- BALDWIN FILTERS Fuel Filter, 4-17/32 x 3-7/8 x 5-4/9 In (BF9836-D)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel, Spin-On (BF46149-SP)
- BALDWIN FILTERS Filter, Spin-On, Biodiesl/Diesel, 6-23/32"L (BF46156)
- WIX FILTERS BMW 95-06 (33228)
- Baldwin Filters Fuel Filters