Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 4-3/32 x 3-1/32 x 4-3/32 In
Mfr # BF1110
Zoro # G2348482
original price:
$16.95
5% off
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 4 3/32 in
- Outside Dia. 3 1/32 in
- Width 3 1/32 in
- Includes Integral Gasket, Integral Post Seal
Product Information
- Brand Baldwin Filters
- MFR # BF1110
- Zoro # G2348482
- UPC # 791440011144
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 4 3/32 in |
Outside Dia. | 3 1/32 in |
Width | 3 1/32 in |
Height | 4 3/32 in |
Thread Size | M20-1.50 |
Outside Diameter | 3 1/32 in |
Overall Height | 4 3/32 in |
Details
Filter Design | Spin-On |
Item | Fuel Filter |
Includes | Integral Gasket, Integral Post Seal |
Micron Rating | 15 micron |
Description/Special Features | Fuel Spin-on |
Type | Spin-On |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | John Deere, Mitsubishi |
Absolute Filter Rating | 15 micron |
Nominal Filter Rating | 4 micron |
Fit Type | Vehicle Specific |
Product Type | Fuel Filter |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Trucks |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 15 micron, Height 4 3/32 in, Length 4 3/32 in, Width 3 1/32 in, Outside Dia. 3 1/32 in, Includes Integral Gasket, Integral Post Seal, Thread Size M20-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIDEN True I/Q TrunkTracker X Base/Mobile Scanner (SDS200)
- DAYCO Auto V-Belt, Industry Number 11A1220 (15480)
- REESE Hitch Ball Lawn Tractor, 1-7/8 In, 2000 lb, REESE TOWPOWER (7036800)
- STRONG ARM Hatch Lift Support, 4775 (4775)
- BALDWIN FILTERS Fuel Filter, 3-9/32in.L x 3-13/16in.dia. (BF46019-O)
- BALDWIN FILTERS Fuel Filter, 10-15/32x4-1/4x10-15/32 In (BF7943)
- BALDWIN FILTERS Fuel Filter, 3-11/32 In (PF7934 KIT)
- BALDWIN FILTERS Fuel Filter, Spin-On, 3-39/64 in.L (BF9915)
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3 x 7-1/8 In (BF7634)
- BALDWIN FILTERS Fuel Filter, 5-1/4 x 4-9/32 x 5-1/4 In (BF1222-SP)
- BALDWIN FILTERS Fuel Filter, 6-13/16 x 3-7/32 x 6-13/16In (BF9827-D)
- Baldwin Filters Fuel Filters