Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 4-27/32" O.D., Spin-On Design
Mfr # BF46150-O
Zoro # G9642204
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- For Use With Case-International, New Holland Harvesters, Tractors
- Length 9 29/32 in
- Outside Dia. 4 27/32 in
- Thread Size 1 1/4"-12
Product Information
- Brand Baldwin Filters
- MFR # BF46150-O
- Zoro # G9642204
- UPC # 00791440109896
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 9 29/32 in |
Outside Dia. | 4 27/32 in |
Thread Size | 1 1/4"-12 |
Overall Length | 9 29/32 in |
Outside Diameter | 4 27/32 in |
Details
Filter Design | Spin-On |
For Use With | Case-International, New Holland Harvesters, Tractors |
Filter Fuel Type | Biodiesel, Diesel |
Filter Material | Metal |
Includes | Attached Gasket |
Gasket Material | Rubber |
Item | Fuel Filter |
Description/Special Features | Fuel/Water Separator Spin-On with Open Port for Bowl |
Compatible Fluid Type | Biodiesel Fuel, Diesel Fuel |
Description
Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Spin-On, Fuel/Water Separator Spin-On with Open Port for Bowl, Length 9 29/32 in, Outside Dia. 4 27/32 in, Includes Attached Gasket, For Use With Case-International, New Holland Harvesters, Tractors, Filter Material Metal, Gasket Material Rubber, Thread Size 1 1/4 In.-12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRI-FAB Sweeper Brush (48557)
- PYLE 4" Marine Speaker Pair, PLMRS4W (PLMRS4W)
- SHOPSOL Creeper Heavy-Duty 500lcs Capacity Adjustable Head Rest 20 inch wide bed parts tray (1010930)
- MAIN FILTER CNH (CASE-NEW HOLLAND) MT40007563 Hydraulic Filter Replacement (MF0057995)
- BALDWIN FILTERS Fuel Filter, 10-3/4 x 5-1/16 x 10-3/4 In (BF1239)
- BALDWIN FILTERS Fuel Filter, 9-25/32 x 5 x 9-25/32 In (PF811)
- BALDWIN FILTERS Fuel Filter, 8-1/4 x 4-17/32 x 8-1/4 In (PF846)
- BALDWIN FILTERS Fuel Filter, 8-17/32 in. Lx4-1/4 in. dia. (BF46018-O)
- BALDWIN FILTERS Fuel Filter Element, 5-13/32" L (BF46040-D)
- BALDWIN FILTERS Fuel Filter, 24 x 1-31/32 x 24 In (BF7763)
- WIX FILTERS Filter Change Maint Kit, 33967 (33967)
- Baldwin Filters Fuel Filters