Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 4-25/32 x 4-25/32 In
Mfr # BF7839
Zoro # G0130345
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 4 25/32 in
- Outside Dia. 2 27/32 in
- Width 2 3/32 in, 2 27/32 in
- Includes (2) O-Rings, M36 x 1.5 Port Thread
Product Information
- Brand Baldwin Filters
- MFR # BF7839
- Zoro # G0130345
- UPC # 791440069534
- Country of Origin United Kingdom
- Category Fuel Filters
Dimensions
Length | 4 25/32 in |
Outside Dia. | 2 27/32 in |
Width | 2 3/32 in, 2 27/32 in |
Height | 4 25/32 in |
Thread Size | 3/4"-16 |
Overall Length | 4 25/32 in |
Outside Diameter | 2 27/32 in |
Details
Filter Design | Spin-On |
Includes | (2) O-Rings, M36 x 1.5 Port Thread |
Description/Special Features | Wound Fuel Spin-on with Threaded Port |
Item | Fuel Filter |
Type | Spin-on |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses, Trucks |
Fit Type | Vehicle Specific |
Product Type | Fuel Filter |
Description
Fuel Filter, Filter Design Spin-On, Wound Fuel Spin-On with Threaded Port, Height 4 25/32 in, Length 4 25/32 in, Width 2 3/32 in, 2 27/32 in, Outside Dia. 2 27/32 in, Includes (2) O-Rings, M36 x 1.5 Port Thread, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Easy-Mount Bracket for 4 or 5-Way Flat, Size (In.): 2" (58001)
- WOLO Chrome Electronic Solenoid Valve (811-EV)
- PARKER RACOR CCV8000 W/HI EFFICIENCY MEDIA (CCV55222-08)
- ROAD POWER Battery Cable with Lugs, Black, 4AWG, 68 In (SS68-4)
- BALDWIN FILTERS Fuel Filter, 10-3/4 x 5-1/16 x 10-3/4 In (BF7623)
- BALDWIN FILTERS Fuel Filter, 5 19/32 in Length, 3 in Outside Dia, Element Only (PF46056)
- BALDWIN FILTERS Fuel Filter, 4-5/8 x 6-1/16 x 4-5/8 In (201-30)
- BALDWIN FILTERS Fuel Filter, 4-7/32 x 4-7/32 In (BF7865)
- BALDWIN FILTERS Fuel/Water Separator, Biodiesel/Diesel (PF46145)
- BALDWIN FILTERS Fuel Filter, 1-15/16 x 1-7/16 x 1-15/16In (PF9873)
- WIX FILTERS Fuel Water Separator Filter, Wix 33978 (33978)
- Baldwin Filters Fuel Filters