Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 4-23/32 x 3-7/16 x 4-23/32In
Mfr # PF7687
Zoro # G3144127
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 4 23/32 in
- Outside Dia. 3 7/16 in
- Width 3 7/16 in
- Inside Dia. 21/32 in
Product Information
- Brand Baldwin Filters
- MFR # PF7687
- Zoro # G3144127
- UPC # 791440058521
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 4 23/32 in |
Outside Dia. | 3 7/16 in |
Width | 3 7/16 in |
Inside Dia. | 21/32 in |
Height | 4 23/32 in |
Outside Diameter | 3 7/16 in |
Overall Height | 4 23/32 in |
Inside Diameter | 21/32 in |
Details
Filter Design | Cartridge |
Micron Rating | 25 micron |
Description/Special Features | Fuel Element |
Includes | (4) O-Rings, Attached Grommet |
Item | Fuel Filter |
Type | Element |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Diesel Fuel |
Compatible Engine Type | Diesel Engines |
Fit Type | Vehicle Specific |
Nominal Filter Rating | 5 micron |
Compatible Vehicle Type | Buses, Trucks |
Product Type | Fuel Filter |
Media Material | Cellulose |
Compatible Vehicle Make | Detroit |
Absolute Filter Rating | 25 micron |
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 25 micron, Height 4 23/32 in, Length 4 23/32 in, Width 3 7/16 in, Outside Dia. 3 7/16 in, Inside Dia. 21/32 in, Includes (4) O-Rings, Attached Grommet, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEN-Y HITCH MEGA-DUTY 3 Shank 6 Drop 3.5K TW 32K Hitch & GH-0161 Dual-Ball & GH-0162 Pintle Lock (GH-1723)
- BALDWIN FILTERS Steel-Buna N Dyna-Seal, Seal, ES1030 (ES1030)
- DORMAN 16 X 6.5 In Steel Wheel, 939-251 (939-251)
- VELVAC Rubber Cushion Clamp 2", 5/8W, 3/8M (021109)
- BALDWIN FILTERS Fuel Filter, 4-3/8 x 3-11/16 x 4-3/8 In (BF719)
- BALDWIN FILTERS Fuel Filter, 7-3/32 x 2-7/32 x 7-3/32 In (BF7668)
- BALDWIN FILTERS Fuel Filter, 11-7/8 x 5-1/16 x 11-7/8 In (PF7715)
- BALDWIN FILTERS Fuel Filter, 30 Micron Rating, 3" L (BF46125)
- BALDWIN FILTERS Fuel Filter, 7-7/16 x 3-11/16 x 7-7/16 In (BF958)
- BALDWIN FILTERS Fuel Filter, 5-7/8 x 3-1/32 x 5-7/8 In (BF330)
- BALDWIN FILTERS Fuel Filter, 6-11/32 x 3-9/32 x 2-21/32In (BF856)
- Baldwin Filters Fuel Filters