Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 4-19/32 x 3-1/32 x 4-19/32In
Mfr # BF1379
Zoro # G0761126
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 4 19/32 in
- Outside Dia. 3 1/32 in
- Width 3 1/32 in
- Height 4 19/32 in
Product Information
- Brand Baldwin Filters
- MFR # BF1379
- Zoro # G0761126
- UPC # 791440079618
- Country of Origin China
- Category Fuel Filters
Dimensions
Length | 4 19/32 in |
Outside Dia. | 3 1/32 in |
Width | 3 1/32 in |
Height | 4 19/32 in |
Thread Size | M18-1.50 |
Outside Diameter | 3 1/32 in |
Overall Height | 4 19/32 in |
Details
Filter Design | Spin-On |
Item | Fuel Filter |
Description/Special Features | Fuel/Water Separator Spin-on with Drain and Sensor Port |
Includes | 1/2 in - 20 Thread Port Sensor, Integral Post Seal |
Type | Spin-on/Separator |
Standards | ISO 9001:2015 |
Features | Inside-Out Flow Direction |
Compatible Vehicle Make | Next Generations |
Compatible Vehicle Type | Buses, Trucks |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Fit Type | Vehicle Specific |
Product Type | Fuel Filter |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain and Sensor Port, Height 4 19/32 in, Length 4 19/32 in, Width 3 1/32 in, Outside Dia. 3 1/32 in, Includes 1/2 in - 20 Thread Port Sensor, Integral Post Seal, Thread Size M18-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODYEAR Collapsible Safety Triangle (GY3020)
- UFLEX USA Uflex HYTECH 1.1 Front Mount OB System up to 175HP - Includes UP20 FM (HYTECH 1.1)
- CONTINENTAL Gasoline Hose, 50 psi, Black, 20 ft. L (20351163)
- K TOOL INTL Clip Lifter, KTI70037 (KTI70037)
- BALDWIN FILTERS Fuel Filter, 4-9/32 x 4-7/32 x 4-9/32 In (151)
- BALDWIN FILTERS Fuel Filter, 7 x 4-1/4 x 7 In (BF7629)
- BALDWIN FILTERS Filter, Biodiesel/Diesel, Element Only (PF46189)
- BALDWIN FILTERS Fuel Filter, 5-5/8 x 3-1/4 x 5-5/8 In (F950-F)
- BALDWIN FILTERS Fuel Filter, 5-7/16 x 3-9/16 x 5-7/16 In (BF7535)
- BALDWIN FILTERS Fuel/Water Separator, 8-19/32x4-13/32 In (BF1395-O)
- BALDWIN FILTERS Fuel Filter, 5-1/8 x 3-11/16 x 3-7/32 In (BF959)
- Baldwin Filters Fuel Filters