Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 4-15/32 x 3-9/32 x 4-15/32In
Mfr # BF7675-D
Zoro # G1556746
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 4 15/32 in
- Outside Dia. 3 9/32 in
- Width 3 9/32 in
- Height 4 15/32 in
Product Information
- Brand Baldwin Filters
- MFR # BF7675-D
- Zoro # G1556746
- UPC # 791440066427
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 4 15/32 in |
Outside Dia. | 3 9/32 in |
Width | 3 9/32 in |
Height | 4 15/32 in |
Inside Dia. | 21/32 in |
Overall Length | 4 15/32 in |
Outside Diameter | 3 9/32 in |
Overall Height | 4 15/32 in |
Inside Diameter | 21/32 in |
Overall Width | 3 9/32 in |
Description
Fuel Filter, Filter Design Cartridge, Secondary Fuel/Water Separator Element with Drain, Micron Rating 13 micron, Height 4 15/32 in, Length 4 15/32 in, Width 3 9/32 in, Outside Dia. 3 9/32 in, Inside Dia. 21/32 in, Includes Attached Grommet, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHINO-RACK FOLDING J-CRADLE DESIGN WITH A UNIVERSAL MOUNT. INCLUDES STRAPS TO SEC (S512)
- SMARTWASHER Caster, 4 in., with Brake (14815)
- POLYFORM U.S. A Series Buoy A-3 17" Diameter Red (A-3-RED)
- MAIN FILTER DONALDSON/FBO/DCI P551551 Hydraulic Filter Replacement (MF0057995)
- BALDWIN FILTERS Fuel/Water Separator, 11-11/16x4-1/4 In (BF1353-SPS)
- BALDWIN FILTERS Fuel Filter, 5-9/16 x 3-3/4 x 5-9/16 In (BF7645)
- BALDWIN FILTERS Fuel Filter, 2 27/32 in Length, 3 in Outside Dia (BF940)
- BALDWIN FILTERS Fuel Filter Base, Base, FB1306 (FB1306)
- BALDWIN FILTERS Fuel Filter, 4-27/32 x 3-1/32 x 4-27/32In (BF7931)
- WIX FILTERS Fuel Water Separator, 33392 (33392)
- Baldwin Filters Fuel Filters