Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 4-1/32 in. Lx3-25/32 in. dia
Mfr # BF791-O
Zoro # G1582920
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- For Use With Quicksilver Outboard Applications
- Length 4 1/32 in
- Outside Dia. 3 25/32 in
- Description/Special Features Fuel/Water Separator Spin-on with Open Port for Bowl
Product Information
- Brand Baldwin Filters
- MFR # BF791-O
- Zoro # G1582920
- UPC # 791440097612
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 4 1/32 in |
Outside Dia. | 3 25/32 in |
Height | 4 1/32 in |
Thread Size | 11/16"-16 |
Overall Height | 4 1/32 in |
Outside Diameter | 3 25/32 in |
Details
Filter Design | Spin-On |
For Use With | Quicksilver Outboard Applications |
Description/Special Features | Fuel/Water Separator Spin-on with Open Port for Bowl |
Includes | (2) Furnished Gasket, 3 1/4-10 Bowl Thread |
Item | Fuel Filter |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses, Trucks |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Fuel Filter |
Media Material | Cellulose |
Compatible Vehicle Make | Quicksilver |
Fit Type | Vehicle Specific |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Open Port for Bowl, Height 4 1/32 in, Length 4 1/32 in, Outside Dia. 3 25/32 in, Includes (2) Furnished Gasket, 3 1/4-10 Bowl Thread, Thread Size 11/16 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNDOW INDUSTRIES JohnDow 55-Gallon 3:1 Pneumatic Oil Pump - JD3615 (JD-3615)
- ILC Replacement for Drake 14V 65ma replacement light bulb lamp, 10PK (14V 65MA DRAKE)
- EXTREME MAX Extreme Max 3006.2297 BoatTector Twisted Nylon Anchor Line with Thimble - 3/8" x 200', White (3006.2297)
- K&N K&N Filters Air, 99-0635 (99-0635)
- BALDWIN FILTERS Fuel/Water Separator, 5-5/16x3-5/32 In (BF9874-DM)
- BALDWIN FILTERS Fuel Filter, 11 x 4-9/32 x 11 In (BF1358-SP)
- BALDWIN FILTERS Fuel Filter, Cartridge, 5-1/4in. L (BF9923-O)
- BALDWIN FILTERS Fuel Filter, 4-1/16 x 1-29/32 x 4-1/16 In (BF833)
- BALDWIN FILTERS Fuel Filter, 11-5/8 x 4-21/32 x 11-5/8 In (BF1274SPS)
- BALDWIN FILTERS Oil Filter, 29 3/8 in Length, 6 1/2 in Outside Dia (P1510)
- BALDWIN FILTERS Fuel Filter, 6-3/16 x 3-11/16 x 6-3/16 In (BF1220)
- Baldwin Filters Fuel Filters