Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 4-1/32 in. Lx3-11/16 in. dia
Mfr # BF46022-O
Zoro # G1582896
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- For Use With Racor 230R Assembly
- Length 4 1/32 in
- Outside Dia. 3 11/16 in
- Includes 3 1/8 in - 10 UN 1B Thread Bowl, Furnished Gasket
Product Information
- Brand Baldwin Filters
- MFR # BF46022-O
- Zoro # G1582896
- UPC # 791440097698
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 4 1/32 in |
Outside Dia. | 3 11/16 in |
Height | 4 1/32 in |
Thread Size | 1"-14 |
Outside Diameter | 3 11/16 in |
Overall Height | 4 1/32 in |
Details
Filter Design | Spin-On |
For Use With | Racor 230R Assembly |
Item | Fuel Filter |
Includes | 3 1/8 in - 10 UN 1B Thread Bowl, Furnished Gasket |
Description/Special Features | Fuel/Water Separator Spin-on with Open Port for Bowl |
Standards | ISO 9001:2015 |
Product Type | Fuel Filter |
Compatible Vehicle Type | Buses, Trucks |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Compatible Vehicle Make | Racor |
Fit Type | Vehicle Specific |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Open Port for Bowl, Height 4 1/32 in, Length 4 1/32 in, Outside Dia. 3 11/16 in, Includes 3 1/8 in - 10 UN 1B Thread Bowl, Furnished Gasket, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Snap Stud-5/8" 6 Per Set, #299113-1 (299113-1)
- BALDWIN FILTERS Fuel Filter, 6-1/8 x 3-1/32 x 6-1/8 In (BF587-D)
- FJC Pag Oil, Dye, 150 Viscosity, 1 qt. (2499)
- NOCO Jump Starter, 4 A Input, 2 ft L Cable (GB250)
- BALDWIN FILTERS Fuel Filter, 4-23/32x3-11/16x4-23/32 In (BF862)
- BALDWIN FILTERS Fuel Filter, Cartridge, 5-1/4in. L (BF9923-O)
- BALDWIN FILTERS Fuel Filter, 3-15/32 x 3-1/32 x 3-15/32In (BF790)
- BALDWIN FILTERS Fuel Filter, 3-15/32 x 3-7/16 x 2-1/8 In (BF7912)
- BALDWIN FILTERS Fuel Filter, 8-29/32x3-11/16x8-29/32 In (BF1249)
- BALDWIN FILTERS Fuel Filter, Element Only, 8-1/2 in.L (PF9914 KIT)
- Baldwin Filters Fuel Filters