Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 4-11/16x3-11/16x4-11/16 In
Mfr # BF1361
Zoro # G5560432
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 4 11/16 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Height 4 11/16 in
Product Information
- Brand Baldwin Filters
- MFR # BF1361
- Zoro # G5560432
- UPC # 791440078185
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 4 11/16 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 4 11/16 in |
Overall Height | 4 11/16 in |
Outside Diameter | 3 11/16 in |
Overall Length | 4 11/16 in |
Overall Width | 3 11/16 in |
Details
Filter Design | Spin-On |
Item | Fuel Filter |
Includes | Drain, Hex Nut For Removal, I. Gasket |
Description/Special Features | Fuel Spin-On with Drain |
Type | Spin-on |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On with Drain, Height 4 11/16 in, Length 4 11/16 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes Drain, Hex Nut For Removal, I. Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREMBO Brake Rotor, 09.N266.21 (09.N266.21)
- PEAK Antifreeze Coolant, 1 gal., RTU (FNA0B3)
- MASTERCOOL Lens (ME85253-E)
- APPSPACE Flame Sensor Rod Legacy LRZE (R0458601)
- BALDWIN FILTERS Fuel Filter, 4-1/32" L, 3-21/32" O.D. (BF7806-O)
- BALDWIN FILTERS Fuel Filter, 1-3/4 x 1-5/16 x 1-3/4 In (BF7864)
- BALDWIN FILTERS Fuel Filter, 4-7/32 x 3 x 4-7/32 In (BF1261)
- BALDWIN FILTERS Fuel Filter, 7-7/8 in. L x 3-3/8 in. dia. (PT23061-MPG)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 4-9/32 x 8-1/8 In (BF1329-SP)
- BALDWIN FILTERS Fuel Filter, 7 3/8 in Length, 3 11/16 in Outside Dia (BF1385-SPS)
- BALDWIN FILTERS Fuel Filter Element, Biodiesel/Diesel (PF46140)
- Baldwin Filters Fuel Filters