Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 4-11/16x2-17/32x4-11/16 In
Mfr # BF1104
Zoro # G6078301
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- For Use With Isuzu, Nissan Automotive
- Length 4 11/16 in
- Outside Dia. 2 17/32 in
- Width 2 17/32 in
Product Information
- Brand Baldwin Filters
- MFR # BF1104
- Zoro # G6078301
- UPC # 791440011090
- Country of Origin Taiwan, Province of China
- Category Fuel Filters
Dimensions
Length | 4 11/16 in |
Outside Dia. | 2 17/32 in |
Width | 2 17/32 in |
Height | 4 11/16 in |
Outlet Connection Size | 5/16 in |
Overall Height | 4 11/16 in |
Overall Width | 2 17/32 in |
Overall Length | 4 11/16 in |
Outside Diameter | 2 17/32 in |
Inlet Connection Size | 5/16 in |
Details
Filter Design | In-Line |
For Use With | Isuzu, Nissan Automotive |
Outlet | 5/16 in |
Item | Fuel Filter |
Inlet | 5/16 in |
Description/Special Features | In-Line Fuel Filter |
Type | In-Line |
Description
Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 4 11/16 in, Length 4 11/16 in, Width 2 17/32 in, Inlet 5/16 in, Outlet 5/16 in, Outside Dia. 2 17/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARETRON Temperature Sensor f/ DCM100 (TR3K)
- ESCO Short 20 ton bottle jack (ESC10399)
- SAFETY FIRST 02021 LED Bi-Color Bow Light (SA2190705)
- BRUSH RESEARCH MANUFACTURING NH-3 , Copper/Injector Cleaning, 1.175" Major Diameter, SS, 8.5" OAL, Cut For Power (NH3N)
- BALDWIN FILTERS Fuel Filter, 2-9/32 x 1-1/8 x 2-9/32 In (PF7545)
- BALDWIN FILTERS Fuel Filter, 6-25/32 x 4-5/16 x 6-25/32In (BF1231)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF7614)
- BALDWIN FILTERS Fuel Filter, 5-31/32 x 3-9/32 x 5-31/32In (BF7784D)
- BALDWIN FILTERS Fuel Filter, 8-17/32 x 4-1/4 x 8-17/32 In (BF1211)
- BALDWIN FILTERS Fuel Filter, 10-7/16 x 4-1/4 x 10-7/16 In (BF584)
- BALDWIN FILTERS Fuel Filter, 4-27/32 x 3-1/32 x 4-27/32In (BF988)
- Baldwin Filters Fuel Filters