Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 4-11/16 x 3-1/32 x 4-11/16In
Mfr # BF1232
Zoro # G0548396
original price:
$20.09
5% off
new price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 4 11/16 in
- Outside Dia. 3 1/32 in
- Width 3 1/32 in
- Micron Rating 20 micron
Product Information
- Brand Baldwin Filters
- MFR # BF1232
- Zoro # G0548396
- UPC # 791440011632
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 4 11/16 in |
Outside Dia. | 3 1/32 in |
Width | 3 1/32 in |
Height | 4 11/16 in |
Thread Size | M16-1.50 |
Outside Diameter | 3 1/32 in |
Overall Height | 4 11/16 in |
Details
Filter Design | Spin-On |
Micron Rating | 20 micron |
Includes | (2) O-Rings, 1 1/4-10 Sensor Port Thread, Integral Post Seal |
Description/Special Features | Fuel/Water Separator Spin-on with Sensor Port |
Item | Fuel Filter |
Type | Spin-On/Separator |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Nominal Filter Rating | 4 micron |
Absolute Filter Rating | 20 micron |
Compatible Fluid Type | Diesel Fuel |
Product Type | Fuel Filter |
Compatible Vehicle Type | Buses, Trucks |
Compatible Vehicle Make | Dodge |
Compatible Engine Type | Diesel Engines |
Fit Type | Vehicle Specific |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Sensor Port, Micron Rating 20 micron, Height 4 11/16 in, Length 4 11/16 in, Width 3 1/32 in, Outside Dia. 3 1/32 in, Includes (2) O-Rings, 1 1/4-10 Sensor Port Thread, Integral Post Seal, Thread Size M16-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HPC HPC:Pistol PickGun (HPC-HPG-10)
- STENS Oem Replacement Belt 265-636 For John Deere Tcu16907 (265-636)
- GATES 6817, POWER RATED V BELT (6817)
- MARADYNE FLUID POWER GROUP Weld Flange, SAE-12, Steel, 1-1/16" (TWF-12)
- BALDWIN FILTERS Fuel Filter, In-Line, 1-13/16 in.L (PF9907)
- BALDWIN FILTERS Fuel/Water Separator, 11-3/32" L (PF46106)
- BALDWIN FILTERS Fuel Filter, 5-21/32x3-11/16x5-21/32 In (BF7908)
- BALDWIN FILTERS Fuel/Water Separator, Biodiesel/Diesel (BF46069)
- BALDWIN FILTERS Fuel Filter, 6-23/32 x 3-3/8 x 6-23/32 In (BF7970)
- BALDWIN FILTERS Fuel Filter, 2-17/32x2-15/32x2-17/32 In (PF7550)
- WIX FILTERS Fuel Water Separator Filter, 33242 (33242)
- Baldwin Filters Fuel Filters